32984 - 6PC Impact Flip Socket Set With Swivel Adapter

Klein Tools

  • $38.06 (Each)
  • $38.06 (Each)

  • $228.36 (Per 6)

In-Stock: 23 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32984
Manufacturer
Klein Tools
Manufacturer's Part Number
32984
Description
6PC Impact Flip Socket Set With Swivel Adapter
Klein Tools 6-Piece Swivel Flip Impact Socket Set Delivers 7-In-1 Versatility With A Swivel Head and 360-Degree Rotation For Tight -Space Access and Smooth Control. It Includes Both Short and Long Shafts With Magnetic Retention For Fast, One-Handed Driving Across Six Common Hex Sizes. Built Impact-Rated, This Set Is Made to Handle High-Torque Tools On The Jobsite.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112828 - Impact socket
UPC/GTIN
092644329845 / 00092644329845
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.06 (Each)
Standard Packaging
$228.36 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
23
Resources
Images
 
 
32984 - Small Image
 
32984 - Large Image
 
32984 - Large Image
 
32984 - Large Image
 
32984 - Large Image
 
32984 - Large Image
Other Links
 
 
32984 - Other
Attachments
 
 
32984 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Black
Finish
Black Oxide
Dimensions and Weight
Overall Length
7.45" (18.9 cm)
Descriptions
Description
6PC IMPACT FLIP SOCKET SET WITH SWIVEL ADAPTER
Extra Long Description
KLE 32984 Impact Flip Socket w/Swiv
Long Description
Klein Tools 6-Piece Swivel Flip Impact Socket Set delivers 7-in-1 versatility with a swivel head and 360-Degree rotation for tight -space access and smooth control. It includes both short and long shafts with magnetic retention for fast, one-handed driving across six common hex sizes. Built impact-rated, this set is made to handle high-torque tools on the jobsite.
Product Type
Impact Flip Socket W/Swivel Adapter
Special Features
25° Swivel, Impact-Rated, Flip Socket, Short Flip Socket Shaft, Long Flip Socket Shaft
Additional Information
Drive Size
1/4"
Driver Type
Impact Driver
Overall Height
0.76" (1.9 cm)
Overall Width
0.76" (1.9 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32984
GTIN
00092644329845
UPC
092644329845
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Impact-Rated
Packaging
Weight
3 oz (85 g)
Weight per each
0.48
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Driving and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat