33532INS - Screwdriver Set, 1000V Ins Slotted/Phillips, 2PC

Klein Tools

  • $58.96 (Each)
  • $58.96 (Each)

  • $176.88 (Per 3)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
33532INS
Manufacturer
Klein Tools
Manufacturer's Part Number
33532-INS
Description
Screwdriver Set, 1000V Ins Slotted/Phillips, 2PC
Insulated Screwdriver Set, Induction Hardened Steel Blade Material, High-Dielectric Plastic Handle Material, Black (Handle), #2;1/4 In Tip Size, Cabinet;Philips Tip Style, 7.25 In Overall Length, 4 In Shank Length, 2 Pieces, 0.60 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/GTIN
092644335327 / 00092644335327
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.96 (Each)
Standard Packaging
$176.88 (Per 3)
Resources
Images
 
 
33532INS - Small Image
 
33532INS - Large Image
 
33532INS - Large Image
 
33532INS - Large Image
 
33532INS - Large Image
 
33532INS - Large Image
 
33532INS - Large Image
 
33532INS - Video
Other Links
 
 
33532INS - Other
 
33532INS - Other
 
33532INS - Other
 
33532INS - Other
 
33532INS - Other
Specifications Sheets
 
 
33532INS - Specification Sheet
Attachments
 
 
33532INS - Specification Sheet
360 Images
 
 
33532INS - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Induction Hardened Steel
Material, Color, and Finish
Color
Black (Handle)
Handle Material
High-Dielectric Plastic
Blade Material
Induction Hardened Steel
Handle Color
Black
Dimensions and Weight
Overall Length
7.25 in;184.2 mm
Descriptions
Product Type
Insulated Screw Driver
Long Description
Insulated Screwdriver Set, Induction Hardened Steel Blade Material, High-Dielectric Plastic Handle Material, Black (Handle), #2;1/4 in Tip Size, Cabinet;Philips Tip Style, 7.25 in Overall Length, 4 in Shank Length, 2 Pieces, 0.60 lb
Features
The screwdrivers in Klein Tools' 2-Piece Insulated Screwdriver set have two layers of insulation to protect from electric shock. A thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool, while a bright orange outer coating is flame and impact resistant. Klein insulated tools exceed the IEC 60900 and ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-volt rating symbol.
Short Description
InsULated Screw Driver, Induction Hardened Steel, Black (Handle)
Description
SCREWDRIVER SET, 1000V INS SLOTTED/PHILLIPS, 2PC
Special Features
Flame Retardant and Impact Resistant Handle, Tip-Ident® Handle
extra long description
KLEIN 33532-INS Screwdriver Set, In
Additional Information
Tip Size
#2;1/4 in
Tip Style
Cabinet;Philips
includes
(2) Screwdrivers
Shank Length
4 in;101.6 mm
Number of Pieces
2
Standards Met
IEC 60900 AND ASTM F1505 STANDARD
Made in USA
yes
included
(2) Screwdrivers
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
33532-INS
GTIN
00092644335327
UPC
092644335327
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.60 lb;0.27 kg
Weight per each
0.6
Carton
1
Package
3
Uses, Certifications, and Standards
Application
For Work Near Energized Sources
standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat