40072 - Electricians Gloves Large

Klein Tools

  • $25.46 (Each)
  • $25.46 (Each)

  • $152.76 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40072
Manufacturer
Klein Tools
Manufacturer's Part Number
40072
Description
Electricians Gloves Large
Durably Constructed to Withstand The Day-to-Day Abuse Electrician'S Hands Take. The Unique Palm and Finger Material Provides Slip Resistance When Pulling Wire or Cable. The Cuffs Are Extended For Easy On/Off. Designed By Electricians For Electricians.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644600036 / 00092644600036
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.46 (Each)
Standard Packaging
$152.76 (Per 6)
Resources
Images
 
 
40072 - Small Image
 
40072 - Large Image
 
40072 - Large Image
 
40072 - Video
Attachments
 
 
40072 - Specification Sheet
Other Links
 
 
40072 - Other
 
40072 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FABRIC
Material, Color, and Finish
Color
Black/Gray
Dimensions and Weight
Overall Length
9.5" (24.1 cm)
Size
Large
Descriptions
Product Type
Electricians Gloves Large
Features
Durably constructed to withstand the day-to-day abuse electrician's hands take. The unique palm and finger material provides slip resistance when pulling wire or cable. The cuffs are extended for easy on/off. Designed by electricians for electricians.
Description
ELECTRICIANS GLOVES LARGE
Long Description
Durably constructed to withstand the day-to-day abuse electrician's hands take. The unique palm and finger material provides slip resistance when pulling wire or cable. The cuffs are extended for easy on/off. Designed by electricians for electricians.
Special Features
Extended Cuff for Easy On/Off; Breathable and Comfortable
extra long description
KLEIN 40072 Electricians Gloves Lar
Additional Information
Overall Width
4.5" (11.4 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
40072
GTIN
00092644600036
UPC
092644600036
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Availability
Status
Inactive
Packaging
Weight
7.4 oz (209 g)
Weight per each
0.46
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 40072.
Jump To:

Similar Items

Similar items are close alternatives to 40072, though they may not be 100% alike.

General Purpose Gloves, Large
  • Our Part #: 60596
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 60596
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 10 ($149.90) ·
60596 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.99

Each

QTY:
Each
Add
Durably Constructed to Withstand The Day-to-Day Abuse Electricians' Hands Take. ...
  • Our Part #: 40074
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 40074
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($152.76) ·
40074 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat