40226 - Journeyman Leather Utility Gloves, Medium

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40226
Manufacturer
Klein Tools
Manufacturer's Part Number
40226
Description
Journeyman Leather Utility Gloves, Medium
Klein Tools Iconic Journeyman Gloves Are Designed For Today'S Jobsite Demands. Constructed Of The Latest High-Quality High-Tech Materials Available, These Leather Utility Gloves Provide Protection, Dexterity and Extreme Functionality On and Off The Jobsite.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644402265 / 00092644402265
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
40226 - Small Image
 
40226 - Large Image
 
40226 - Large Image
 
40226 - Large Image
 
40226 - Large Image
 
40226 - Large Image
 
40226 - Video
Other Links
 
 
40226 - Other
 
40226 - Other
Attachments
 
 
40226 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
LEATHER
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
Medium
Descriptions
Product Type
Leather Utility Gloves, M
Features
Klein Tools iconic Journeyman gloves are designed for today's jobsite demands. Constructed of the latest high-quality high-tech materials available, these leather utility gloves provide protection, dexterity and extreme functionality on and off the jobsite.
Description
JOURNEYMAN LEATHER UTILITY GLOVES, MEDIUM
Long Description
Klein Tools iconic Journeyman gloves are designed for today's jobsite demands. Constructed of the latest high-quality high-tech materials available, these leather utility gloves provide protection, dexterity and extreme functionality on and off the jobsite.
extra long description
KLEIN 40226 Leather Utility Gloves,
Additional Information
gender
Unisex
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
40226
GTIN
00092644402265
UPC
092644402265
Taxonomies, Classifications, and Categories
Type
UTILITY
Category Description
Job Site & Safety Apparel
Availability
Status
Inactive
Packaging
Weight
1.6 oz (45 g)
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Multi Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 40226.
Jump To:

Similar Items

Similar items are close alternatives to 40226, though they may not be 100% alike.

Wire Pulling Glove, Fabric Glove Material, Neoprene Closure Cuff Style, Extra La...
  • Our Part #: 40234
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 40234
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($21.54) ·
40234 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.54

Each

QTY:
Each
Add
Wire Pulling Glove, Fabric Glove Material, Neoprene Closure Cuff Style, Large Si...
  • Our Part #: 40233
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 40233
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($21.54) ·
40233 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.54

Each

QTY:
Each
Add
Utility Glove, Leather Glove Material, Open Cuff Style, Large Size, Non-Insulate...
  • Our Part #: 40227
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 40227
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($30.09) ·
40227 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$30.09

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Utility Glove, Leather Glove Material, Open Cuff Style, Extra Large Size, Non-In...
  • Our Part #: 40228
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 40228
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($30.09) ·
40228 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$30.09

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Leather All Purpose Gloves, Medium
  • Our Part #: 60607
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 60607
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 10 ($249.90) ·
60607 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$24.99

Each

QTY:
Each
Add
Klein Tools Iconic Journeyman Gloves Are Designed For Today'S Jobsite Demands. C...
  • Our Part #: 40229
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 40229
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
40229 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Journeyman Wire Pulling Gloves, M
  • MFR Part #: 40232
  • GTIN: 00092644402326
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat