40228 - Journeyman Leather Utility Gloves, XL

Klein Tools

  • $30.09 (Each)
  • $30.09 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40228
Manufacturer
Klein Tools
Manufacturer's Part Number
40228
Description
Journeyman Leather Utility Gloves, XL
Utility Glove, Leather Glove Material, Open Cuff Style, Extra Large Size, Non-Insulated, Brown, Unisex, 1.6 Oz
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644402289 / 00092644402289
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.09 (Each)
Resources
Images
 
 
40228 - Small Image
 
40228 - Large Image
 
40228 - Large Image
 
40228 - Large Image
 
40228 - Large Image
 
40228 - Large Image
 
40228 - Video
Attachments
 
 
40228 - Specification Sheet
Other Links
 
 
40228 - Other
 
40228 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
LEATHER
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
Extra Large
Descriptions
Product Type
Utility Glove
Long Description
Utility Glove, Leather Glove Material, Open Cuff Style, Extra Large Size, Non-Insulated, Brown, Unisex, 1.6 oz
Features
Klein Tools iconic Journeyman gloves are designed for today's jobsite demands. Constructed of the latest high-quality high-tech materials available, these leather utility gloves provide protection, dexterity and extreme functionality on and off the jobsite.
Short Description
Utility Glove, Leather, Extra Large
Special Features
Durable and Comfortable;Stretch Back for Extra Comfort and Flexibility
Description
JOURNEYMAN LEATHER UTILITY GLOVES, XL
Additional Information
gender
Unisex
Glove Material
Leather
Cuff Style
Open
Insulated/Non-Insulated
Non-Insulated
package quantity
1 ct
media
Yes
Manufacturer Information
Manufacturers Part Number
40228
Brand
Klein Tools
GTIN
00092644402289
UPC
092644402289
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
UTILITY
Availability
Status
Inactive
Packaging
Weight
1.6 oz;45 g
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Multi Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 40228.
Jump To:

Similar Items

Similar items are close alternatives to 40228, though they may not be 100% alike.

The Milwaukee® Goatskin Leather Gloves Are Designed With A Comfortable Top Grain...
  • Our Part #: 48730013
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-73-0013
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 6 ($131.88) · 96 ($2,110.08) ·
48730013 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.98

Each

QTY:
Each
Add
High Dexterity Touchscreen Glove, Fabric Glove Material, Neoprene Closure Cuff S...
  • Our Part #: 40231
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 40231
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($28.41) ·
40231 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.41

Each

QTY:
Each
Add
Wire Pulling Glove, Fabric Glove Material, Neoprene Closure Cuff Style, Extra La...
  • Our Part #: 40234
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 40234
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($21.54) ·
40234 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$21.54

Each

QTY:
Each
Add
Utility Glove, Leather Glove Material, Open Cuff Style, Large Size, Non-Insulate...
  • Our Part #: 40227
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 40227
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($30.09) ·
40227 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$30.09

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Klein Tools Iconic Journeyman Gloves Are Designed For Today'S Jobsite Demands. C...
  • Our Part #: 40226
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 40226
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
40226 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Leather Glove, Neoprene Closure Cuff Style, Extra Large, 4.8 Oz
  • Our Part #: 40222
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 40222
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
40222 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Journeyman Wire Pulling Gloves, M
  • MFR Part #: 40232
  • GTIN: 00092644402326
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat