40229 - High Dexterity Touchscreen Gloves, M

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40229
Manufacturer
Klein Tools
Manufacturer's Part Number
40229
Description
High Dexterity Touchscreen Gloves, M
Klein Tools Iconic Journeyman Gloves Are Designed For Today'S Jobsite Demands. Constructed Of The Latest High-Quality High-Tech Materials Available, These High-Dexterity Touchscreen Gloves Provide Protection, Dexterity and Extreme Functionality. With Touchscreen Capabilities On The Entire Palm, All Fingers and First Knuckles, Switching Between Smartphone Work and Light-Duty Tasks Is Seamless.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644402296 / 00092644402296
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
40229 - Small Image
 
40229 - Large Image
 
40229 - Large Image
 
40229 - Large Image
 
40229 - Large Image
 
40229 - Large Image
 
40229 - Video
Attachments
 
 
40229 - Specification Sheet
Other Links
 
 
40229 - Other
 
40229 - Other
 
40229 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FABRIC
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
Medium
Descriptions
Product Type
High Dexterity Touchscrn Gloves, M
Description
HIGH DEXTERITY TOUCHSCREEN GLOVES, M
Long Description
Klein Tools iconic Journeyman gloves are designed for today's jobsite demands. Constructed of the latest high-quality high-tech materials available, these high-dexterity touchscreen gloves provide protection, dexterity and extreme functionality. With touchscreen capabilities on the entire palm, all fingers and first knuckles, switching between smartphone work and light-duty tasks is seamless.
Special Features
Slim Fit for High Dexterity
Features
Klein Tools iconic Journeyman gloves are designed for today's jobsite demands. Constructed of the latest high-quality high-tech materials available, these high-dexterity touchscreen gloves provide protection, dexterity and extreme functionality. With touchscreen capabilities on the entire palm, all fingers and first knuckles, switching between smartphone work and light-duty tasks is seamless.
extra long description
KLEIN 40229 High Dexterity Touchscr
Additional Information
gender
Unisex
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
40229
GTIN
00092644402296
UPC
092644402296
Taxonomies, Classifications, and Categories
Type
Touchscreen
Category Description
Job Site & Safety Apparel
Availability
Status
Inactive
Packaging
Weight
1.6 oz (45 g)
Weight per each
0.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 40229.
Jump To:

Similar Items

Similar items are close alternatives to 40229, though they may not be 100% alike.

Klein 40231 High Dexterity Touchscr
  • Our Part #: 40231
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 40231
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($28.41) ·
40231 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.41

Each

QTY:
Each
Add
Journeyman Wire Pulling Gloves, L
  • Our Part #: 40233
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 40233
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($21.54) ·
40233 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.54

Each

QTY:
Each
Add
Klein 40230 High Dexterity Touchscr
  • Our Part #: 40230
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 40230
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
40230 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
General Purpose Gloves, Medium
  • Our Part #: 60595
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 60595
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 10 ($149.90) ·
60595 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$14.99

Each

QTY:
Each
Add
Klein Tools Iconic Journeyman Gloves Are Designed For Today'S Jobsite Demands. C...
  • Our Part #: 40226
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 40226
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
40226 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Journeyman Wire Pulling Gloves, M
  • MFR Part #: 40232
  • GTIN: 00092644402326
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat