40230 - High Dexterity Touchscreen Gloves, L

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40230
Manufacturer
Klein Tools
Manufacturer's Part Number
40230
Description
High Dexterity Touchscreen Gloves, L
High Dexterity Touchscreen Glove, Fabric Glove Material, Neoprene Closure Cuff Style, Large, Non-Insulated, Black, Unisex, 1.6 Oz
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644402302 / 00092644402302
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
40230 - Small Image
 
40230 - Large Image
 
40230 - Large Image
 
40230 - Large Image
 
40230 - Large Image
 
40230 - Large Image
 
40230 - Video
Attachments
 
 
40230 - Specification Sheet
Other Links
 
 
40230 - Other
 
40230 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FABRIC
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
Large
Descriptions
Product Type
High Dexterity Touchscreen Glove
Description
HIGH DEXTERITY TOUCHSCREEN GLOVES, L
Special Features
Slim Fit for High Dexterity
Long Description
High Dexterity Touchscreen Glove, Fabric Glove Material, Neoprene Closure Cuff Style, Large, Non-Insulated, Black, Unisex, 1.6 oz
Features
Klein Tools iconic Journeyman gloves are designed for today's jobsite demands. Constructed of the latest high-quality high-tech materials available, these high-dexterity touchscreen gloves provide protection, dexterity and extreme functionality. With touchscreen capabilities on the entire palm, all fingers and first knuckles, switching between smartphone work and light-duty tasks is seamless.
Short Description
High Dexterity Touchscreen Glove, Fabric, Large
Additional Information
gender
Unisex
Glove Material
Fabric
Cuff Style
Neoprene Closure
Insulated/Non-Insulated
Non-Insulated
package quantity
1 ct
media
Yes
Manufacturer Information
Manufacturers Part Number
40230
Brand
Klein Tools
GTIN
00092644402302
UPC
092644402302
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Touchscreen
Availability
Status
Inactive
Packaging
Weight
1.6 oz;45 g
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Light Duty Task
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 40230.
Jump To:

Similar Items

Similar items are close alternatives to 40230, though they may not be 100% alike.

High Dexterity Touchscreen Glove, Fabric Glove Material, Neoprene Closure Cuff S...
  • Our Part #: 40231
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 40231
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($28.41) ·
40231 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.41

Each

QTY:
Each
Add
Wire Pulling Glove, Fabric Glove Material, Neoprene Closure Cuff Style, Extra La...
  • Our Part #: 40234
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 40234
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($21.88) ·
40234 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.88

Each

QTY:
Each
Add
Wire Pulling Glove, Fabric Glove Material, Neoprene Closure Cuff Style, Large Si...
  • Our Part #: 40233
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 40233
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($21.88) ·
40233 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.88

Each

QTY:
Each
Add
Utility Glove, Leather Glove Material, Open Cuff Style, Large Size, Non-Insulate...
  • Our Part #: 40227
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 40227
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
40227 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Klein Tools Iconic Journeyman Gloves Are Designed For Today'S Jobsite Demands. C...
  • Our Part #: 40229
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 40229
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
40229 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Journeyman Wire Pulling Gloves, M
  • MFR Part #: 40232
  • GTIN: 00092644402326
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat