40231 - High Dexterity Touchscreen Gloves, XL

Klein Tools

  • $28.41 (Each)
  • $28.41 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40231
Manufacturer
Klein Tools
Manufacturer's Part Number
40231
Description
High Dexterity Touchscreen Gloves, XL
Klein 40231 High Dexterity Touchscr
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644402319 / 00092644402319
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.41 (Each)
Resources
Images
 
 
40231 - Small Image
 
40231 - Large Image
 
40231 - Large Image
 
40231 - Large Image
 
40231 - Large Image
 
40231 - Large Image
 
40231 - Video
Attachments
 
 
40231 - Specification Sheet
Other Links
 
 
40231 - Other
 
40231 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FABRIC
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
Extra Large
Descriptions
Product Type
High Dexterity Touchscreen Glove
Description
HIGH DEXTERITY TOUCHSCREEN GLOVES, XL
Special Features
Slim Fit for High Dexterity
Long Description
High Dexterity Touchscreen Glove, Fabric Glove Material, Neoprene Closure Cuff Style, Extra Large, Non-Insulated, Black, Unisex, 1.6 oz
Features
Klein Tools iconic Journeyman gloves are designed for today's jobsite demands. Constructed of the latest high-quality high-tech materials available, these high-dexterity touchscreen gloves provide protection, dexterity and extreme functionality. With touchscreen capabilities on the entire palm, all fingers and first knuckles, switching between smartphone work and light-duty tasks is seamless.
Short Description
High Dexterity Touchscreen Glove, Fabric, Extra Large
Additional Information
gender
Unisex
Glove Material
Fabric
Cuff Style
Neoprene Closure
Insulated/Non-Insulated
Non-Insulated
package quantity
1 ct
media
Yes
Manufacturer Information
Manufacturers Part Number
40231
Brand
Klein Tools
GTIN
00092644402319
UPC
092644402319
Taxonomies, Classifications, and Categories
Type
Touchscreen
Category Description
Job Site & Safety Apparel
Availability
Status
Inactive
Packaging
Weight
1.6 oz;45 g
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Light Duty Task
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat