40233 - Journeyman Wire Pulling Gloves, L

Klein Tools

  • $21.54 (Each)
  • $21.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40233
Manufacturer
Klein Tools
Manufacturer's Part Number
40233
Description
Journeyman Wire Pulling Gloves, L
Journeyman Wire Pulling Gloves, L
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644402333 / 00092644402333
Weight per unit
0.225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.54 (Each)
Resources
Images
 
 
40233 - Small Image
 
40233 - Large Image
 
40233 - Large Image
 
40233 - Large Image
 
40233 - Large Image
 
40233 - Video
Other Links
 
 
40233 - Other
 
40233 - Other
 
40233 - Other
 
40233 - Other
 
40233 - Other
 
40233 - Other
Attachments
 
 
40233 - Specification Sheet
360 Images
 
 
40233 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FABRIC
Material, Color, and Finish
Color
Black
Color Family
Blacks
Dimensions and Weight
Size
Large
Descriptions
Product Type
Wire Pulling Glove
Description
JOURNEYMAN WIRE PULLING GLOVES, L
Long Description
Wire Pulling Glove, Fabric Glove Material, Neoprene Closure Cuff Style, Large Size, Non-Insulated, Black, Unisex, 3.7 oz
Special Features
Touchscreen Capability on Index Finger;Non-Slip Grip
Features
Klein Tools iconic Journeyman gloves are designed for today's jobsite demands. Constructed of the latest high-quality high-tech materials available, these wire pulling gloves provide protection, dexterity and extreme functionality on and off the jobsite.
Short Description
Wire Pulling Glove, Fabric, Large
extra long description
KLEIN 40233 Journeyman Wire Pulling
Additional Information
gender
Unisex
Glove Material
Fabric
Cuff Style
Neoprene Closure
Insulated/Non-Insulated
Non-Insulated
package quantity
1 ct
media
Yes
Manufacturer Information
Manufacturers Part Number
40233
Brand
Klein Tools
GTIN
00092644402333
UPC
092644402333
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight
3.7 oz;104 g
Weight per each
0.225
Carton
1
Uses, Certifications, and Standards
Application
Wire Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat