42200 - Electricians Tool Apron M/L

Klein Tools

  • $38.46 (Each)
  • $38.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
42200
Manufacturer
Klein Tools
Manufacturer's Part Number
42200
Description
Electricians Tool Apron M/L
Made Of Heavy Duty Canvas, This Electrician'S Tool Apron Is Riveted to Assure Long Life. The Apron Features Deep Pockets to Fit Your Tools and Special Pockets For Writing Utensils. Make This Your Go-to Tool Apron.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644559006 / 00092644559006
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.46 (Each)
Resources
Images
 
 
42200 - Small Image
 
42200 - Large Image
 
42200 - Large Image
 
42200 - Large Image
 
42200 - Large Image
 
42200 - Large Image
 
42200 - Large Image
 
42200 - Video
Attachments
 
 
42200 - Specification Sheet
Other Links
 
 
42200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Heavy duty canvas
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
52" (13.2 cm)
Size
M/L
Descriptions
Description
ELECTRICIANS TOOL APRON M/L
Product Type
Electricians Tool Apron M/L
extra long description
KLEIN 42200 Electricians Tool Apron
Features
Made of heavy duty canvas, this electrician's tool apron is riveted to assure long life. The apron features deep pockets to fit your tools and special pockets for writing utensils. Make this your go-to tool apron.
Long Description
Made of heavy duty canvas, this electrician's tool apron is riveted to assure long life. The apron features deep pockets to fit your tools and special pockets for writing utensils. Make this your go-to tool apron.
Additional Information
Belt Width
1.5" (3.8 cm)
Overall Width
4" (10.2 cm)
Number of Pockets
6
Overall Height
7.75" (19.7 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
42200
GTIN
00092644559006
UPC
092644559006
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
13.8 oz (390 g)
Weight per each
0.86
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat