44000BLK - BK Lightweight Lockback Knife 2-1/4"

Klein Tools

  • $46.71 (Each)
  • $46.71 (Each)

  • $280.26 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44000BLK
Manufacturer
Klein Tools
Manufacturer's Part Number
44000-BLK
Description
BK Lightweight Lockback Knife 2-1/4"
Klein Tools' Black Lightweight Lockback Knife Provides Professionals With A Premium Quality Blade (2-1/4-Inch). Its Black Anodized-Aluminum Handle Prevents Corrosion For A Long Tool Life. Additional Features Include A Reversible Thumb Stud For Easy, One-Handed Opening.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644440106 / 00092644440106
Weight per unit
0.069 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.71 (Each)
Standard Packaging
$280.26 (Per 6)
Resources
Images
 
 
44000BLK - Large Image
 
44000BLK - Large Image
 
44000BLK - Small Image
 
44000BLK - Large Image
 
44000BLK - Video
Attachments
 
 
44000BLK - Specification Sheet
Other Links
 
 
44000BLK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Anodized Aluminum
Blade Material
AUS 8 Stainless Steel
Handle Color
Black
Dimensions and Weight
Overall Length
5.5" (14 cm)
Descriptions
Product Type
Black Light Lockback Knife 2-1/4"
Long Description
Klein Tools' Black Lightweight Lockback Knife provides professionals with a premium quality blade (2-1/4-Inch). Its black anodized-aluminum handle prevents corrosion for a long tool life. Additional features include a reversible thumb stud for easy, one-handed opening.
Special Features
Compact and Lightweight
extra long description
KLEIN 44000-BLK Black Light Lockbac
Features
Klein Tools' Black Lightweight Lockback Knife provides professionals with a premium quality blade (2-1/4-Inch). Its black anodized-aluminum handle prevents corrosion for a long tool life. Additional features include a reversible thumb stud for easy, one-handed opening.
Description
BK LIGHTWEIGHT LOCKBACK KNIFE 2-1/4"
Additional Information
Blade Length
2.25" (5.7 cm)
blade type
Drop Point
Handle Type
Slim
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44000-BLK
GTIN
00092644440106
UPC
092644440106
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.1 oz (31 g)
Weight per each
0.069
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat