44001BLK - Lightweight Lockback Knife, 2-1/2" Drop Point, BLK

Klein Tools

  • $60.88 (Each)
  • $60.88 (Each)

  • $365.28 (Per 6)

In-Stock: 93 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44001BLK
Manufacturer
Klein Tools
Manufacturer's Part Number
44001-BLK
Description
Lightweight Lockback Knife, 2-1/2" Drop Point, BLK
Black Light Lockback Knife, Stainless Steel, 2-1/2 In Blade Length, Aus 8 Stainless Steel Blade Material, Black (Handle), Anodized Aluminum Handle Material, Slim Handle, 6-1/8 In Overall Length, 1.5 Oz
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644440113 / 00092644440113
Weight per unit
0.094 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.88 (Each)
Standard Packaging
$365.28 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
93
Resources
Images
 
 
44001BLK - Small Image
 
44001BLK - Large Image
 
44001BLK - Large Image
 
44001BLK - Large Image
 
44001BLK - Large Image
 
44001BLK - Video
Attachments
 
 
44001BLK - Specification Sheet
Other Links
 
 
44001BLK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Blade Material
AUS 8 Stainless Steel
Color
Black (Handle)
Handle Material
Anodized Aluminum
Handle Color
Black
Dimensions and Weight
Overall Length
6-1/8 in;155.6 mm
Descriptions
Product Type
Black Light Lockback Knife
Long Description
Black Light Lockback Knife, Stainless Steel, 2-1/2 in Blade Length, AUS 8 Stainless Steel Blade Material, Black (Handle), Anodized Aluminum Handle Material, Slim Handle, 6-1/8 in Overall Length, 1.5 oz
Short Description
Black Light Lockback Knife, Stainless Steel
Special Features
Compact and Lightweight
Description
LIGHTWEIGHT LOCKBACK KNIFE, 2-1/2" DROP POINT, BLK
extra long description
KLEIN 44001-BLK Black Light Lockbac
Features
Klein Tools' Black Lightweight Lockback Knife provides professionals with a premium quality blade (2-1/2-Inch). Its black anodized-aluminum handle prevents corrosion for a long tool life. Additional features include a reversible thumb stud for easy, one-handed opening.
Additional Information
Blade Length
2-1/2 in;63.5 mm
Handle Type
Slim
package quantity
6 CT
blade type
Drop Point
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44001-BLK
GTIN
00092644440113
UPC
092644440113
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.5 oz;43 g
Weight per each
0.094
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Reversible Thumb Stud Provides Easy One-Handed Opening
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat