44007 - Lightweight Lockback Knife 2-1/2" Silver

Klein Tools

  • $59.81 (Each)
  • $59.81 (Each)

  • $358.86 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
44007
Manufacturer
Klein Tools
Manufacturer's Part Number
44007
Description
Lightweight Lockback Knife 2-1/2" Silver
Lightweight Lockback Knife, 2-1/2 In Blade Length, Aus 8 Stainless Steel Blade Material, 1 Blade, Silver (Handle), Anodized Aluminum Handle Material, Slim Handle, 6-1/8 In Overall Length, 1.5 Oz
Slang Terms

Categories
Tool Kits - Miscellaneous Hand Tools
Classification
Hand Tools
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644440076 / 00092644440076
Weight per unit
0.094 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.81 (Each)
Standard Packaging
$358.86 (Per 6)
Resources
Images
 
 
44007 - Small Image
 
44007 - Large Image
 
44007 - Large Image
 
44007 - Large Image
 
44007 - Video
Attachments
 
 
44007 - Specification Sheet
Other Links
 
 
44007 - Other
Material, Color, and Finish
Blade Material
AUS 8 Stainless Steel
Color
Silver (Handle)
Handle Material
Anodized Aluminum
Handle Color
Silver
Dimensions and Weight
Overall Length
6-1/8 in;155.6 mm
Descriptions
Product Type
Lightweight Lockback Knife
Long Description
Lightweight Lockback Knife, 2-1/2 in Blade Length, AUS 8 Stainless Steel Blade Material, 1 Blade, Silver (Handle), Anodized Aluminum Handle Material, Slim Handle, 6-1/8 in Overall Length, 1.5 oz
Short Description
Lightweight Lockback Knife, Stainless Steel
Special Features
Compact and Lightweight
Description
LIGHTWEIGHT LOCKBACK KNIFE 2-1/2" SILVER
extra long description
KLEIN 44007 Lightweight Lockback Kn
Features
The Klein Tools Lock-Back Pocket Knife features a hardened stainless-steel blade for a keen edge. A thumb stud enables you to open the blade with one hand and the locking feature keeps the blade open for use. The handle is corrosion-resistant for greater durability.
Additional Information
package quantity
6 CT
Blade Length
2-1/2 in;63.5 mm
Handle Type
Slim
media
Yes
blade type
Coping
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44007
GTIN
00092644440076
UPC
092644440076
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.5 oz;43 g
Weight per each
0.094
Carton
1
Package
6
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 44007.
Jump To:

Accessories

These accessories can make 44007 more useful, versatile, or visually appealing.

This Multi-Purpose Knife Sharpener Helps Keep Your Blades In Good Working Order....
  • Our Part #: 44151
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 44151
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($168.96) ·
44151 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$28.16

Each

QTY:
Each
Add
Keep Your Blades Sharp With The Klein Tools Knife and Scissors Sharpener. The Sh...
  • Our Part #: 48036
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48036
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 12 ($241.32) ·
48036 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.11

Each

QTY:
Each
Add
Realtree® Xtra Camouflage Pattern Works For You In The Woods and Now On The Jobs...
  • Our Part #: 55561
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55561
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
55561 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Frequently Purchased Together

These items are compatible and complement 44007, providing enhanced or expanded functionality.

Keep Your Blades Sharp With The Klein Tools Knife and Scissors Sharpener. The Sh...
  • Our Part #: 48036
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48036
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 12 ($241.32) ·
48036 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.11

Each

QTY:
Each
Add
This Multi-Purpose Knife Sharpener Helps Keep Your Blades In Good Working Order....
  • Our Part #: 44151
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 44151
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($168.96) ·
44151 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$28.16

Each

QTY:
Each
Add
Realtree® Xtra Camouflage Pattern Works For You In The Woods and Now On The Jobs...
  • Our Part #: 55561
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55561
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
55561 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds