44033 - Stainless Steel Pocket Knife, 2-1/4"

Klein Tools

  • $57.87 (Each)
  • $57.87 (Each)

  • $347.22 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44033
Manufacturer
Klein Tools
Manufacturer's Part Number
44033
Description
Stainless Steel Pocket Knife, 2-1/4"
This Klein Tools Pocket Knife Features A Stainless-Steel Spear-Point Blade That Locks Open For Use. The Handle Features Stainless-Steel Construction Inlaid With Beautiful Rosewood. The Blade Folds Into The Handle For Safer Storage.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644440335 / 00092644440335
Weight per unit
0.113 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.87 (Each)
Standard Packaging
$347.22 (Per 6)
Resources
Images
 
 
44033 - Small Image
 
44033 - Large Image
 
44033 - Large Image
 
44033 - Large Image
 
44033 - Large Image
 
44033 - Large Image
 
44033 - Large Image
 
44033 - Video
Attachments
 
 
44033 - Specification Sheet
Other Links
 
 
44033 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Silver with Wood
Blade Material
Stainless Steel
Handle Material
Stainless Steel
Dimensions and Weight
Overall Length
5.25" (13.3 cm)
Descriptions
extra long description
KLEIN 44033 Stainless Pocket Knife
Features
This Klein Tools Pocket Knife features a stainless-steel spear-point blade that locks open for use. The handle features stainless-steel construction inlaid with beautiful rosewood. The blade folds into the handle for safer storage.
Description
STAINLESS STEEL POCKET KNIFE, 2-1/4"
Product Type
Stainless Pocket Knife 2" Drop Point
Long Description
This Klein Tools Pocket Knife features a stainless-steel spear-point blade that locks open for use. The handle features stainless-steel construction inlaid with beautiful rosewood. The blade folds into the handle for safer storage.
Special Features
Lightweight and Compact
Additional Information
Blade Length
2.25" (5.7 cm)
blade type
Drop Point
Handle Type
Lightweight
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44033
GTIN
00092644440335
UPC
092644440335
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.8 oz (51 g)
Weight per each
0.113
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat