44034 - Stainless Steel Pocket Knife 3" Steel Blade

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44034
Manufacturer
Klein Tools
Manufacturer's Part Number
44034
Description
Stainless Steel Pocket Knife 3" Steel Blade
The Klein Tools Compact Pocket Utility Knife Has A 3-Inch Long Stainless Steel Blade. It Features A Modified Drop and Spear Point Design. The 4-Inch Long Stainless Steel Handle Is Designed With Beautiful Rosewood Inserts On The Sides and The Blade Can Be Locked Open For Stability.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644440342 / 00092644440342
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
44034 - Small Image
 
44034 - Large Image
 
44034 - Large Image
 
44034 - Large Image
 
44034 - Large Image
 
44034 - Large Image
 
44034 - Large Image
 
44034 - Video
Attachments
 
 
44034 - Specification Sheet
Other Links
 
 
44034 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Silver with Wood
Blade Material
Stainless Steel
Handle Material
Stainless Steel
Dimensions and Weight
Overall Length
7" (17.8 cm)
Descriptions
Product Type
Stainless Pocket Knife 3" Blade
Features
The Klein Tools Compact Pocket Utility Knife has a 3-Inch long stainless steel blade. It features a modified drop and spear point design. The 4-Inch long stainless steel handle is designed with beautiful rosewood inserts on the sides and the blade can be locked open for stability.
extra long description
KLEIN 44034 Stainless Pocket Knife
Long Description
The Klein Tools Compact Pocket Utility Knife has a 3-Inch long stainless steel blade. It features a modified drop and spear point design. The 4-Inch long stainless steel handle is designed with beautiful rosewood inserts on the sides and the blade can be locked open for stability.
Special Features
Lightweight and Compact
Description
STAINLESS STEEL POCKET KNIFE 3" STEEL BLADE
Additional Information
Blade Length
3" (7.6 cm)
blade type
Drop Point
Handle Type
Lightweight
media
Yes
Manufacturer Information
Manufacturers Part Number
44034
Brand
Klein Tools
GTIN
00092644440342
UPC
092644440342
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
4.0 oz (113 g)
Weight per each
0.25
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat