44124 - Utility Knife Blades, 10PK

Klein Tools

  • $3.03 (Each)
  • $3.03 (Each)

  • $30.30 (Per 10)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
44124
Manufacturer
Klein Tools
Manufacturer's Part Number
44124
Description
Utility Knife Blades, 10PK
Elevate Your Cutting With Klein Tools' 10-Pack Of Premium Utility Knife Blades, Meticulously Engineered to Excel On A Variety Of Jobsite Materials. Featuring Triple-Ground Edges That Maintain Their Sharpness Over Time, These Blades Ensure Enduring Performance For Consistent, Reliable Cuts Whenever The Task Arises.
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Hand Tool Bits, Parts, Accessories
UNSPSC
27111517 - Knife blade sets or dispensers
UPC/GTIN
092644440656 / 00092644440656
Weight per unit
0.108 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.03 (Each)
Standard Packaging
$30.30 (Per 10)
Resources
Images
 
 
44124 - Small Image
 
44124 - Large Image
 
44124 - Large Image
 
44124 - Large Image
 
44124 - Large Image
Attachments
 
 
44124 - Specification Sheet
Other Links
 
 
44124 - Other
Features
Material
Steel
Material, Color, and Finish
Blade Material
Steel
Dimensions and Weight
Overall Length
1" (2.5 cm)
Descriptions
Product Type
Utility Blades, 10 PC
extra long description
KLEIN 44124 Utility Blades, 10 Pc
Long Description
Elevate your cutting with Klein Tools' 10-Pack of premium utility knife blades, meticulously engineered to excel on a variety of jobsite materials. Featuring triple-ground edges that maintain their sharpness over time, these blades ensure enduring performance for consistent, reliable cuts whenever the task arises.
Special Features
Triple-Ground Edges
Description
UTILITY KNIFE BLADES, 10PK
Additional Information
package quantity
10
Blade Length
2.4" (6.1 cm)
Blade Thickness
0.024" (0.61 mm)
Overall Height
0.4" (1 cm)
Overall Width
2.5" (6.4 cm)
blade type
Utility Blade
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44124
GTIN
00092644440656
UPC
092644440656
Taxonomies, Classifications, and Categories
Type
Blade
Packaging
Weight
1.4 oz (40 g)
Weight per each
0.108
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Application
Replacement Blades
You must have an account to view stock levels

* All prices subject to change.

false