44222 - Pocket Knife, Realtree Xtra Camo, Tanto Blade

Klein Tools

  • $48.42 (Each)
  • $48.42 (Each)

  • $290.52 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44222
Manufacturer
Klein Tools
Manufacturer's Part Number
44222
Description
Pocket Knife, Realtree Xtra Camo, Tanto Blade
This Pocket Knife Features A Realtree™ Camo Patterned Handle and A Tanto Blade For Piercing Hard Materials. Klein Tools Offers A Wide Range Of Knives and Other Cutting Tools For Professional Applications Across All Trades. Klein Tools’ Pocket Knives Are Trade-Tested, Valuable For Splitting Cable and Stripping Wire On A Jobsite, As Well As Performing Everyday Tasks Off The Site. The Entire Line Of Pocket Knives Are Durable, With Long-Lasting Sharp Blades, and Are Made to Stand Up to Whatever The Job Throws
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644442223 / 00092644442223
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.42 (Each)
Standard Packaging
$290.52 (Per 6)
Resources
Images
 
 
44222 - Small Image
 
44222 - Large Image
 
44222 - Large Image
 
44222 - Large Image
 
44222 - Large Image
 
44222 - Video
Attachments
 
 
44222 - Specification Sheet
Other Links
 
 
44222 - Other
 
44222 - Other
 
44222 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
440A Stainless Steel
Handle Color
Camouflage
Handle Material
Nylon/Rubber
Dimensions and Weight
Overall Length
8.203" (20.8 cm)
Descriptions
Long Description
This pocket knife features a REALTREE™ Camo patterned handle and a tanto blade for piercing hard materials. Klein Tools offers a wide range of knives and other cutting tools for professional applications across all trades. Klein Tools’ pocket knives are trade-tested, valuable for splitting cable and stripping wire on a jobsite, as well as performing everyday tasks off the site. The entire line of pocket knives are durable, with long-lasting sharp blades, and are made to stand up to whatever the job throws
Special Features
Deep Pocket Clip
Description
POCKET KNIFE, REALTREE XTRA CAMO, TANTO BLADE
extra long description
KLEIN 44222 Pocket Knife Realtree X
Product Type
Pocket Knife Realtree Xtra™ Camo
Features
This pocket knife features a REALTREE™ Camo patterned handle and a tanto blade for piercing hard materials. Klein Tools offers a wide range of knives and other cutting tools for professional applications across all trades. Klein Tools’ pocket knives are trade-tested, valuable for splitting cable and stripping wire on a jobsite, as well as performing everyday tasks off the site. The entire line of pocket knives are durable, with long-lasting sharp blades, and are made to stand up to whatever the job throws
Additional Information
Blade Length
3.5" (8.9 cm)
blade type
Tanto
media
Yes
Manufacturer Information
Manufacturers Part Number
44222
Brand
Klein Tools
GTIN
00092644442223
UPC
092644442223
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
4.0 oz (113 g)
Weight per each
0.25
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat