44228 - Electricians Bearing-Assisted Open Pocket Knife

Klein Tools

  • $23.35 (Each)
  • $23.35 (Each)

  • $140.10 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44228
Manufacturer
Klein Tools
Manufacturer's Part Number
44228
Description
Electricians Bearing-Assisted Open Pocket Knife
Klein Tools' Electrician'S Pocket Knife Is As Valuable For Splitting Cable and Stripping Wire As It Is For Performing Everyday Tasks On The Job Site. This Compact Knife Offers An Easy One-Handed, Bearing-Assisted Opening. The Superior Stainless-Steel Blade Offers Great Edge Retention Along With Convenient Stripping Notches and A Wire Looping Hole. The Rugged, Every Day Knife Also Sports A Low-Carry Pocket Clip Keeping It Safely In Your Pocket.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644442285 / 00092644442285
Weight per unit
0.225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.35 (Each)
Standard Packaging
$140.10 (Per 6)
Resources
Images
 
 
44228 - Small Image
 
44228 - Large Image
 
44228 - Large Image
 
44228 - Large Image
 
44228 - Large Image
 
44228 - Large Image
 
44228 - Large Image
 
44228 - Video
360 Images
 
 
44228 - 360 Image
Attachments
 
 
44228 - Specification Sheet
Other Links
 
 
44228 - Other
 
44228 - Other
 
44228 - Other
 
44228 - Other
 
44228 - Other
 
44228 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Handle Material
Aluminum
Handle Color
Black
Blade Material
Stainless Steel
Dimensions and Weight
Overall Length
7.18" (18.2 cm)
Descriptions
extra long description
KLEIN 44228 Electrician's Pocket Kn
Features
Klein Tools' Electrician's Pocket Knife is as valuable for splitting cable and stripping wire as it is for performing everyday tasks on the job site. This compact knife offers an easy one-handed, bearing-assisted opening. The superior stainless-steel blade offers great edge retention along with convenient stripping notches and a wire looping hole. The rugged, every day knife also sports a low-carry pocket clip keeping it safely in your pocket.
Description
ELECTRICIANS BEARING-ASSISTED OPEN POCKET KNIFE
Product Type
Electrician'S Pocket Knife
Long Description
Klein Tools' Electrician's Pocket Knife is as valuable for splitting cable and stripping wire as it is for performing everyday tasks on the job site. This compact knife offers an easy one-handed, bearing-assisted opening. The superior stainless-steel blade offers great edge retention along with convenient stripping notches and a wire looping hole. The rugged, every day knife also sports a low-carry pocket clip keeping it safely in your pocket.
Special Features
Bearing-Assist Open; Wire Stripping Notches 10-14 AWG Solid/12-16 AWG Stranded, Wire Loop Hole
Additional Information
Blade Thickness
0.11" (0.3 cm)
Overall Width
0.62" (1.6 cm)
Overall Height
1.45" (3.7 cm)
Blade Length
2.95" (6.4 cm)
Handle Type
Aluminum
blade type
Drop Point
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44228
GTIN
00092644442285
UPC
092644442285
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Pocket Knife
Packaging
Weight
3.6 oz (102 g)
Weight per each
0.225
Carton
1
Package
6
Uses, Certifications, and Standards
Application
All Purpose
standard
REACH
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat