45200 - Lockouts With Interlocking Tabs 1" Diameter

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
45200
Manufacturer
Klein Tools
Manufacturer's Part Number
45200
Description
Lockouts With Interlocking Tabs 1" Diameter
The Klein Tools Lockout With Interlocking Tabs Is Designed to Lock Out Power Sources, Such As Disconnects, Switches and Panel Boxes. The Lockout Has Zinc-Plated Double Interlocking Hasps Of Tempered Steel With Interlocking Tabs For Extra Security. Tabs Feature 6-Hole Locking Bodies Coated With Red Vinyl Plastic.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Equipment
UNSPSC
39121901 - Circuit breaker lockout
UPC/GTIN
092644452000 / 00092644452000
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
45200 - Small Image
 
45200 - Large Image
 
45200 - Large Image
 
45200 - Large Image
 
45200 - Large Image
 
45200 - Video
Attachments
 
 
45200 - Specification Sheet
Other Links
 
 
45200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tempered Steel
Dimensions and Weight
Overall Length
3.75" (9.5 cm)
Descriptions
Product Type
Lockouts W/Interlocking Tabs 1" Dia
extra long description
KLEIN 45200 Lockouts w/Interlocking
Features
The Klein Tools Lockout with Interlocking Tabs is designed to lock out power sources, such as disconnects, switches and panel boxes. The lockout has zinc-plated double interlocking hasps of tempered steel with interlocking tabs for extra security. Tabs feature 6-hole locking bodies coated with red vinyl plastic.
Long Description
The Klein Tools Lockout with Interlocking Tabs is designed to lock out power sources, such as disconnects, switches and panel boxes. The lockout has zinc-plated double interlocking hasps of tempered steel with interlocking tabs for extra security. Tabs feature 6-hole locking bodies coated with red vinyl plastic.
Special Features
Double Interlocking Hasp of Tempered Steel with Patented Interlocking Tabs for Extra Security
Description
LOCKOUTS WITH INTERLOCKING TABS 1" DIAMETER
Additional Information
media
Yes
Overall Height
0.75" (1.9 cm)
Overall Width
1" (2.5 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
45200
GTIN
00092644452000
UPC
092644452000
Taxonomies, Classifications, and Categories
Type
Lockout with Interlocking Tabs
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.24
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Specifically Designed for Locking Out Power Sources such as Disconnects, Switches, and Panel Boxes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat