50032 - Blade For Ratcheting PVC Cutter

Klein Tools

  • $46.61 (Each)
  • $46.61 (Each)

  • $2,330.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
50032
Manufacturer
Klein Tools
Manufacturer's Part Number
5003-20
Description
Blade For Ratcheting PVC Cutter
Replacement Blade For The Ratcheting PVC Cutter (Cat. No. 50031). Cuts White and Gray Schedule 40 and 80 PVC. The Ratcheting Action Allows For Easy, One-Hand Cutting and Blade Release.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241610 - Pipe or tube cutter
UPC/GTIN
092644500329 / 00092644500329
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.61 (Each)
Standard Packaging
$2,330.50 (Per 50)
Resources
Images
 
 
50032 - Small Image
 
50032 - Large Image
 
50032 - Large Image
 
50032 - Video
Attachments
 
 
50032 - Specification Sheet
Other Links
 
 
50032 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
4" (10.2 cm)
Descriptions
Description
BLADE FOR RATCHETING PVC CUTTER
Product Type
Blade For Ratcheting PVC Cutter
extra long description
KLEIN 50032 Blade for Ratcheting PV
Features
Replacement blade for the Ratcheting PVC cutter (Cat. No. 50031). Cuts white and gray schedule 40 and 80 PVC. The ratcheting action allows for easy, one-hand cutting and blade release.
Long Description
Replacement blade for the Ratcheting PVC cutter (Cat. No. 50031). Cuts white and gray schedule 40 and 80 PVC. The ratcheting action allows for easy, one-hand cutting and blade release.
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5003-20
GTIN
00092644500329
UPC
092644500329
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
3 oz (86 g)
Weight per each
0.19
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat