50131 - Conduit Measuring Pull Tape, 1800-Pound X 1300FT

Klein Tools

  • $113.85 (Each)
  • $113.85 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
50131
Manufacturer
Klein Tools
Manufacturer's Part Number
50131
Description
Conduit Measuring Pull Tape, 1800-Pound X 1300FT
The Klein Tools 1800-Pound Tensile Strength Conduit Measuring Pull Tape Is A Durable, Flat Polyester Strapping That Disperses Pull Load and Minimizes Stretching When Pulling. The Tape Is Marked With Descending 1-Foot Increments to Measure Conduit Runs. Tape Is Pre-Lubricated to Reduce Friction and Comes In A Bucket With A Hole In The Lid For Tangle-Free Dispensing. Pull Tape Is Also Available In A Variety Of Tensile Strengths and Lengths.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644501319 / 00092644501319
Weight per unit
17.04 L
Price & Packaging
Minimum Order Quantity
1
Unit
$113.85 (Each)
Resources
Images
 
 
50131 - Large Image
 
50131 - Large Image
 
50131 - Large Image
 
50131 - Large Image
 
50131 - Large Image
 
50131 - Large Image
 
50131 - Large Image
 
50131 - Video
Attachments
 
 
50131 - Specification Sheet
Other Links
 
 
50131 - Other
 
50131 - Other
 
50131 - Other
 
50131 - Other
 
50131 - Other
 
50131 - Other
 
50131 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
100% Polyester Tape Lubricated with Ethylene Glycol and Water
Material, Color, and Finish
Color
White Tape with Black Markings
Dimensions and Weight
Diameter
Overall Length
1300' (396 m)
Descriptions
Long Description
The Klein Tools 1800-Pound tensile strength conduit measuring pull tape is a durable, flat polyester strapping that disperses pull load and minimizes stretching when pulling. The tape is marked with descending 1-Foot increments to measure conduit runs. Tape is pre-lubricated to reduce friction and comes in a bucket with a hole in the lid for tangle-free dispensing. Pull Tape is also available in a variety of tensile strengths and lengths.
Special Features
Tangle-Free Dispensing with Hole in Bucket Lid
Product Type
Pull Tape, 1800 LB X 1300 FT
Features
The Klein Tools 1800-Pound tensile strength conduit measuring pull tape is a durable, flat polyester strapping that disperses pull load and minimizes stretching when pulling. The tape is marked with descending 1-Foot increments to measure conduit runs. Tape is pre-lubricated to reduce friction and comes in a bucket with a hole in the lid for tangle-free dispensing. Pull Tape is also available in a variety of tensile strengths and lengths.
extra long description
KLEIN 50131 Pull Tape, 1800 lb x 13
Description
CONDUIT MEASURING PULL TAPE, 1800-POUND X 1300FT
Additional Information
included
Overall Height
Overall Width
0.6" (1.5 cm)
Tensile Strength
1800 lb (816 kg)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
50131
GTIN
00092644501319
UPC
092644501319
Taxonomies, Classifications, and Categories
Type
Pre-Lubricated, Flat Pull Tape with 1' Markings
Packaging
Weight
16.2 lb (7.3 kg)
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
Application
Heavy-Duty Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat