50141 - Conduit Measuring Pull Tape, 2500LB X 1000'

Klein Tools

  • $128.70 (Each)
  • $128.70 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
50141
Manufacturer
Klein Tools
Manufacturer's Part Number
50141
Description
Conduit Measuring Pull Tape, 2500LB X 1000'
The Klein Tools 2500-Pound Tensile Strength Conduit Measuring Pull Tape Is A Durable, Flat Polyester Strapping That Disperses Pull Load and Minimizes Stretching When Pulling. The Tape Is Marked With Descending 1-Foot Increments to Measure Conduit Runs. Tape Is Pre-Lubricated to Reduce Friction and Comes In A Bucket With A Hole In The Lid For Tangle-Free Dispensing. Pull Tape Is Also Available In A Variety Of Tensile Strengths and Lengths.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fishing Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644501418 / 00092644501418
Weight per unit
18.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.70 (Each)
Resources
Images
 
 
50141 - Small Image
 
50141 - Large Image
 
50141 - Large Image
 
50141 - Large Image
 
50141 - Large Image
 
50141 - Large Image
 
50141 - Large Image
 
50141 - Large Image
 
50141 - Video
Attachments
 
 
50141 - Specification Sheet
Other Links
 
 
50141 - Other
 
50141 - Other
 
50141 - Other
 
50141 - Other
 
50141 - Other
 
50141 - Other
 
50141 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
100% Polyester Tape Lubricated with Ethylene Glycol and Water
Material, Color, and Finish
Color
White Tape with Black Markings
Dimensions and Weight
Diameter
Overall Length
1000' (305 m)
Descriptions
Long Description
The Klein Tools 2500-Pound tensile strength conduit measuring pull tape is a durable, flat polyester strapping that disperses pull load and minimizes stretching when pulling. The tape is marked with descending 1-Foot increments to measure conduit runs. Tape is pre-lubricated to reduce friction and comes in a bucket with a hole in the lid for tangle-free dispensing. Pull Tape is also available in a variety of tensile strengths and lengths.
Special Features
Tangle-Free Dispensing with Hole in Bucket Lid
extra long description
KLEIN 50141 Pull Tape, 2500 lb x 10
Product Type
Pull Tape, 2500 LB X 1000 FT
Features
The Klein Tools 2500-Pound tensile strength conduit measuring pull tape is a durable, flat polyester strapping that disperses pull load and minimizes stretching when pulling. The tape is marked with descending 1-Foot increments to measure conduit runs. Tape is pre-lubricated to reduce friction and comes in a bucket with a hole in the lid for tangle-free dispensing. Pull Tape is also available in a variety of tensile strengths and lengths.
Description
CONDUIT MEASURING PULL TAPE, 2500LB X 1000'
Additional Information
included
Overall Height
Overall Width
0.76" (2 cm)
Tensile Strength
2500 lb (1134 kg)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
50141
GTIN
00092644501418
UPC
092644501418
Taxonomies, Classifications, and Categories
Type
Pre-Lubricated, Flat Pull Tape with 1' Markings
Packaging
Weight
17.4 lb (7.9 kg)
Weight per each
18.6
Carton
1
Uses, Certifications, and Standards
standard
Application
Heavy-Duty Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat