50141 - Conduit Measuring Pull Tape, 2500LB X 1000'

Klein Tools

  • $130.59 (Each)
  • $130.59 (Each)

In-Stock: 17 available at other locations ( find a store with stock)
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
50141
Manufacturer
Klein Tools
Manufacturer's Part Number
50141
Description
Conduit Measuring Pull Tape, 2500LB X 1000'
The Klein Tools 2500-Pound Tensile Strength Conduit Measuring Pull Tape Is A Durable, Flat Polyester Strapping That Disperses Pull Load and Minimizes Stretching When Pulling. The Tape Is Marked With Descending 1-Foot Increments to Measure Conduit Runs. Tape Is Pre-Lubricated to Reduce Friction and Comes In A Bucket With A Hole In The Lid For Tangle-Free Dispensing. Pull Tape Is Also Available In A Variety Of Tensile Strengths and Lengths.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644501418 / 00092644501418
Weight per unit
18.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.59 (Each)
Stock Availability
Cabot
0 (Find nearest stock)
Little Rock
0
All Stores
17
Resources
Images
 
 
50141 - Small Image
 
50141 - Large Image
 
50141 - Large Image
 
50141 - Large Image
 
50141 - Large Image
 
50141 - Large Image
 
50141 - Large Image
 
50141 - Large Image
 
50141 - Video
Attachments
 
 
50141 - Specification Sheet
Other Links
 
 
50141 - Other
 
50141 - Other
 
50141 - Other
 
50141 - Other
 
50141 - Other
 
50141 - Other
 
50141 - Other
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
100% Polyester Tape Lubricated with Ethylene Glycol and Water
Material, Color, and Finish
Color
White Tape with Black Markings
Dimensions and Weight
Diameter
—
Overall Length
1000' (305 m)
Descriptions
Description
CONDUIT MEASURING PULL TAPE, 2500LB X 1000'
Extra Long Description
KLE 50141 Pull Tape, 2500 lb x 1000
Features
The Klein Tools 2500-Pound tensile strength conduit measuring pull tape is a durable, flat polyester strapping that disperses pull load and minimizes stretching when pulling. The tape is marked with descending 1-Foot increments to measure conduit runs. Tape is pre-lubricated to reduce friction and comes in a bucket with a hole in the lid for tangle-free dispensing. Pull Tape is also available in a variety of tensile strengths and lengths.
Long Description
The Klein Tools 2500-Pound tensile strength conduit measuring pull tape is a durable, flat polyester strapping that disperses pull load and minimizes stretching when pulling. The tape is marked with descending 1-Foot increments to measure conduit runs. Tape is pre-lubricated to reduce friction and comes in a bucket with a hole in the lid for tangle-free dispensing. Pull Tape is also available in a variety of tensile strengths and lengths.
Product Type
Pull Tape, 2500 LB X 1000 FT
Special Features
Tangle-Free Dispensing with Hole in Bucket Lid
Additional Information
Included
—
Media
Yes
Overall Height
—
Overall Width
0.76" (2 cm)
Tensile Strength
2500 lb (1134 kg)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
50141
GTIN
00092644501418
UPC
092644501418
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Pre-Lubricated, Flat Pull Tape with 1' Markings
Packaging
Weight
17.4 lb (7.9 kg)
Weight per each
18.6
Carton
1
Uses, Certifications, and Standards
Application
Heavy-Duty Pulling
Standard
—
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
8 View Store

A-L

Location Stock Available
Lafayette
5 View Store
Lawton
1 View Store

* All prices subject to change.

Begin Live Chat