501915 - TDR Cable Length Meter

Klein Tools

  • $218.74 (Each)
  • $218.74 (Each)

  • $656.22 (Per 3)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
501915
Manufacturer
Klein Tools
Manufacturer's Part Number
501-915
Description
TDR Cable Length Meter
The Klein Tools Cable Length Meter Is A Portable Time Domain Reflectometry (TDR) Cable Length Tester. It Measures Cable Length, Calibrates Velocity Of Propagation (Vop) Values, Finds Distance to Faults In Cables, and Provides Built-In Tone Generation For Cable Tracing. This Tester Provides Accurate Cable Length Measurement For A Wide Variety Of Cable Types At An Affordable Price. Includes Test Leads and A Carrying Case.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
092644583858 / 00092644583858
Weight per unit
1.09 L
Price & Packaging
Minimum Order Quantity
1
Unit
$218.74 (Each)
Standard Packaging
$656.22 (Per 3)
Resources
Images
 
 
501915 - Small Image
 
501915 - Large Image
 
501915 - Large Image
 
501915 - Large Image
 
501915 - Large Image
 
501915 - Large Image
 
501915 - Large Image
 
501915 - Large Image
 
501915 - Video
360 Images
 
 
501915 - 360 Image
Attachments
 
 
501915 - Specification Sheet
Other Links
 
 
501915 - Other
 
501915 - Other
 
501915 - Other
 
501915 - Other
 
501915 - Other
 
501915 - Other
 
501915 - Other
 
501915 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS Plastic
Dimensions and Weight
Overall Length
2.7" (6.9 cm)
Descriptions
Product Type
TDR Cable Length Meter
Description
TDR CABLE LENGTH METER
extra long description
KLEIN 501-915 TDR Cable Length Mete
Features
The Klein Tools Cable Length Meter is a portable Time Domain Reflectometry (TDR) cable length tester. It measures cable length, calibrates Velocity of Propagation (VoP) values, finds distance to faults in cables, and provides built-in tone generation for cable tracing. This tester provides accurate cable length measurement for a wide variety of cable types at an affordable price. Includes test leads and a carrying case.
Long Description
The Klein Tools Cable Length Meter is a portable Time Domain Reflectometry (TDR) cable length tester. It measures cable length, calibrates Velocity of Propagation (VoP) values, finds distance to faults in cables, and provides built-in tone generation for cable tracing. This tester provides accurate cable length measurement for a wide variety of cable types at an affordable price. Includes test leads and a carrying case.
Special Features
Velocity of Propagation Range: 20 to 99.9%
Additional Information
media
Yes
included
TDR Cable Length Meter, Batteries, Test Leads, Carrying Pouch
Overall Width
1.4" (3.6 cm)
Overall Height
6.2" (15.7 cm)
battery life
Active: Approx 15 hr; Standby: Approx 3 yr.
display
Backlit LCD
Cable Type
Coaxial, Data, Electrical
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
501-915
GTIN
00092644583858
UPC
092644583858
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Cable Meter
Packaging
Weight
7.6 oz (215 g) without batteries
Weight per each
0
Carton
1
Package
3
Uses, Certifications, and Standards
standard
Application
Cable Length Measurement
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat