50350 - 13" Flexible Fish Tape Leader

Klein Tools

  • $26.92 (Each)
  • $26.92 (Each)

  • $80.76 (Per 3)
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
50350
Manufacturer
Klein Tools
Manufacturer's Part Number
50350
Description
13" Flexible Fish Tape Leader
Klein Tools' Flexible Fish Tape Leader Makes Fishing Through Tight Bends Quicker and Easier. The Heavy-Duty Construction Can Withstand Up to A 500-Pound Pull. The High Capacity Eyelet Holds Up to Five #12 Unstripped Wires and Seven #10 Bare Wires.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Fishing Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644503504 / 00092644503504
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.92 (Each)
Standard Packaging
$80.76 (Per 3)
Resources
Images
 
 
50350 - Small Image
 
50350 - Large Image
 
50350 - Large Image
 
50350 - Large Image
 
50350 - Large Image
 
50350 - Large Image
 
50350 - Large Image
 
50350 - Large Image
 
50350 - Large Image
 
50350 - Video
Attachments
 
 
50350 - Specification Sheet
Other Links
 
 
50350 - Other
 
50350 - Other
 
50350 - Other
 
50350 - Other
 
50350 - Other
 
50350 - Other
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
Steel
Dimensions and Weight
Overall Length
13.5" (34.3 cm)
Diameter
3/16" (0.5 cm)
Descriptions
Product Type
13" Flexible Fish Tape Leader
Description
13" FLEXIBLE FISH TAPE LEADER
extra long description
KLEIN 50350 13" Flexible Fish Tape
Features
Klein Tools' Flexible Fish Tape Leader makes fishing through tight bends quicker and easier. The heavy-duty construction can withstand up to a 500-pound pull. The high capacity eyelet holds up to five #12 unstripped wires and seven #10 bare wires.
Long Description
Klein Tools' Flexible Fish Tape Leader makes fishing through tight bends quicker and easier. The heavy-duty construction can withstand up to a 500-pound pull. The high capacity eyelet holds up to five #12 unstripped wires and seven #10 bare wires.
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
50350
GTIN
00092644503504
UPC
092644503504
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.6 oz (45 g)
Weight per each
0.1
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 50350.
Jump To:

Cross Referenced

These items are similar to 50350 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FTL-5 Gardner Bender 00032076322052
31-148 Ideal Industries 00783250311484
50350 Klein Tools 00092644503504
52247 Morris 00601986522472

* All prices subject to change.

Begin Live Chat