50611 - Magnetic Wire Puller

Klein Tools

  • $81.58 (Each)
  • $81.58 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
50611
Manufacturer
Klein Tools
Manufacturer's Part Number
50611
Description
Magnetic Wire Puller
The Magnetic Wire Puller From Klein Tools Quickly and Easily Fishes Wire and Cable Behind Finished Walls or Enclosed Spaces. Connect Wire or Cable to The Flexible Stainless-Steel Leader and Rare-Earth Block Magnet That Make Up The In-Wall Unit. Simply Maneuver The Magnetic Hand-Held Unit Over The Outside Of The Wall Allowing The Strong, Rare-Earth Magnets to Provide Great Hold For Easy Wire Pulling or Fishing.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112109 - Magnetic tools
UPC/GTIN
092644506116 / 00092644506116
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.58 (Each)
Resources
360 Images
 
 
50611 - 360 Image
Images
 
 
50611 - Large Image
 
50611 - Large Image
 
50611 - Large Image
 
50611 - Large Image
 
50611 - Large Image
 
50611 - Large Image
 
50611 - Large Image
 
50611 - Small Image
 
50611 - Large Image
 
50611 - Video
Other Links
 
 
50611 - Other
 
50611 - Other
 
50611 - Other
 
50611 - Other
 
50611 - Other
 
50611 - Other
 
50611 - Other
Attachments
 
 
50611 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic, Stainless Steel, Rare Earth Magnets
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Diameter
Overall Length
11" (27.9 cm)
Descriptions
extra long description
KLEIN 50611 Magnetic Wire Puller
Product Type
Magnetic Wire Puller
Features
The Magnetic Wire Puller from Klein Tools quickly and easily fishes wire and cable behind finished walls or enclosed spaces. Connect wire or cable to the flexible stainless-steel leader and Rare-Earth block magnet that make up the in-wall unit. Simply maneuver the magnetic hand-held unit over the outside of the wall allowing the strong, rare-earth magnets to provide great hold for easy wire pulling or fishing.
Description
MAGNETIC WIRE PULLER
Long Description
The Magnetic Wire Puller from Klein Tools quickly and easily fishes wire and cable behind finished walls or enclosed spaces. Connect wire or cable to the flexible stainless-steel leader and Rare-Earth block magnet that make up the in-wall unit. Simply maneuver the magnetic hand-held unit over the outside of the wall allowing the strong, rare-earth magnets to provide great hold for easy wire pulling or fishing.
Special Features
Rare Earth Magnets
Additional Information
media
Yes
Tensile Strength
Overall Height
3.2" (8.1 cm)
Overall Width
4.7" (11.9 cm)
included
Handheld Magnetic Truck, Stainless Steel Magnetic Eyelet Leader, Carrying Case
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
50611
GTIN
00092644506116
UPC
092644506116
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Conduit Tool
Packaging
Weight
2 lb (1 kg)
Weight per each
2
Carton
1
Uses, Certifications, and Standards
standard
Application
Wire Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat