50710 - Adjustable Wrench, Extra-Capacity, 10"

Klein Tools

  • $31.25 (Each)
  • $31.25 (Each)

  • $187.50 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
50710
Manufacturer
Klein Tools
Manufacturer's Part Number
50710
Description
Adjustable Wrench, Extra-Capacity, 10"
Klein Tools' 1-5/16-Inch (25.4 MM) Extra Capacity Adjustable Wrench Has Extra Capacity Which Allows You to Use A Smaller Size Wrench to Handle Bigger Jobs, Especially In Confined Areas. It Is Made Of Forged, Heat-Treated Alloy Steel For Maximum Strength and Light Weight. Has A High Polish Chrome Finish, Is Rust Resistant, and 10-Inch (254 MM) Long.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111707 - Adjustable wrenches
UPC/GTIN
092644675300 / 00092644675300
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.25 (Each)
Standard Packaging
$187.50 (Per 6)
Resources
Images
 
 
50710 - Large Image
 
50710 - Large Image
 
50710 - Large Image
 
50710 - Large Image
 
50710 - Large Image
 
50710 - Small Image
 
50710 - Large Image
 
50710 - Video
Other Links
 
 
50710 - Other
Attachments
 
 
50710 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ALLOY STEEL
Material, Color, and Finish
Handle Color
Chrome
Dimensions and Weight
Overall Length
10.125
Descriptions
Product Type
10" Adj. Wrench Extra-Capacity
extra long description
KLEIN 507-10 10" Adj. Wrench Extra-
Features
Klein Tools' 1-5/16-Inch (25.4 mm) Extra Capacity Adjustable Wrench has extra capacity which allows you to use a smaller size wrench to handle bigger jobs, especially in confined areas. It is made of forged, heat-treated alloy steel for maximum strength and light weight. Has a high polish chrome finish, is rust resistant, and 10-Inch (254 mm) long.
Description
ADJUSTABLE WRENCH, EXTRA-CAPACITY, 10"
Long Description
Klein Tools' 1-5/16-Inch (25.4 mm) Extra Capacity Adjustable Wrench has extra capacity which allows you to use a smaller size wrench to handle bigger jobs, especially in confined areas. It is made of forged, heat-treated alloy steel for maximum strength and light weight. Has a high polish chrome finish, is rust resistant, and 10-Inch (254 mm) long.
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
50710
GTIN
00092644675300
UPC
092644675300
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.9812
Weight per each
0.98
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat