50712 - Adjustable Wrench, Extra Capacity, 12"

Klein Tools

  • $37.49 (Each)
  • $37.49 (Each)

  • $224.94 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
50712
Manufacturer
Klein Tools
Manufacturer's Part Number
507-12
Description
Adjustable Wrench, Extra Capacity, 12"
Klein Tools' 12-Inch (305 MM) Capacity Adjustable Wrench Is Made Of Forged, Heat-Treated Alloy Steel For Strength and Light Weight. Precision-Machined Jaws Are Assembled By Hand to Ensure Smooth Operation. Contoured Handles Make Them Comfortable to Use.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111707 - Adjustable wrenches
UPC/GTIN
092644675331 / 00092644675331
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.49 (Each)
Standard Packaging
$224.94 (Per 6)
Resources
Images
 
 
50712 - Small Image
 
50712 - Large Image
 
50712 - Large Image
 
50712 - Large Image
 
50712 - Large Image
 
50712 - Large Image
 
50712 - Video
Attachments
 
 
50712 - Specification Sheet
Other Links
 
 
50712 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ALLOY STEEL
Material, Color, and Finish
Handle Color
Chrome
Dimensions and Weight
Overall Length
12.25
Descriptions
Product Type
12" Adj. Wrench Extra-Capacity
Long Description
Klein Tools' 12-Inch (305 mm) capacity Adjustable Wrench is made of forged, heat-treated alloy steel for strength and light weight. Precision-machined jaws are assembled by hand to ensure smooth operation. Contoured handles make them comfortable to use.
Description
ADJUSTABLE WRENCH, EXTRA CAPACITY, 12"
extra long description
KLEIN 507-12 12" Adj. Wrench Extra-
Features
Klein Tools' 12-Inch (305 mm) capacity Adjustable Wrench is made of forged, heat-treated alloy steel for strength and light weight. Precision-machined jaws are assembled by hand to ensure smooth operation. Contoured handles make them comfortable to use.
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
507-12
GTIN
00092644675331
UPC
092644675331
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.7
Weight per each
1.65
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat