5076 - Adjustable Wrench, Extra-Capacity, 6"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5076
Manufacturer
Klein Tools
Manufacturer's Part Number
507-6
Description
Adjustable Wrench, Extra-Capacity, 6"
This Klein Tools' 6-Inch (152 MM) Adjustable Wrench Has Extra Capacity Which Allows You to Use A Smaller Size Wrench to Handle Bigger Jobs, Especially In Confined Areas. It Is Made Of Forged, Heat-Treated Alloy Steel For Maximum Strength and Light Weight. Precision-Machined Jaws Are Individually Chosen and Assembled By Hand For Smooth Operation. Contoured, High-Polish Chrome Handles Are Comfortable to Use.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111707 - Adjustable wrenches
UPC/GTIN
092644675249 / 00092644675249
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5076 - Small Image
 
5076 - Large Image
 
5076 - Large Image
 
5076 - Video
Attachments
 
 
5076 - Specification Sheet
Other Links
 
 
5076 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ALLOY STEEL
Material, Color, and Finish
Handle Color
Chrome
Dimensions and Weight
Overall Length
6.375
Descriptions
Product Type
6" Adjustable Wrench Extra-Capacity
Features
This Klein Tools' 6-Inch (152 mm) Adjustable Wrench has extra capacity which allows you to use a smaller size wrench to handle bigger jobs, especially in confined areas. It is made of forged, heat-treated alloy steel for maximum strength and light weight. Precision-machined jaws are individually chosen and assembled by hand for smooth operation. Contoured, high-polish chrome handles are comfortable to use.
Description
ADJUSTABLE WRENCH, EXTRA-CAPACITY, 6"
extra long description
KLEIN 507-6 6" Adjustable Wrench Ex
Long Description
This Klein Tools' 6-Inch (152 mm) Adjustable Wrench has extra capacity which allows you to use a smaller size wrench to handle bigger jobs, especially in confined areas. It is made of forged, heat-treated alloy steel for maximum strength and light weight. Precision-machined jaws are individually chosen and assembled by hand for smooth operation. Contoured, high-polish chrome handles are comfortable to use.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
507-6
Brand
Klein Tools
GTIN
00092644675249
UPC
092644675249
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.2875
Weight per each
0.29
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat