50900R - Locknut Wrench Set

Klein Tools

  • $16.04 (Each)
  • $16.04 (Each)

  • $96.24 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
50900R
Manufacturer
Klein Tools
Manufacturer's Part Number
50900R
Description
Locknut Wrench Set
Klein Tools Locknut Wrench Set Is Designed With An Exclusive Offset Bend, That Is Perfect For Tightening and Loosening Locknuts In Tight Spaces. Each Set Contains The Most Commonly Used Conduit Sizes, 1/2-Inch, 3/4-Inch and 1-Inch, Which Are Identifiable By Color and Laser Marking. Internal Magnets Keep The Set Together In Your Toolbox.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111729 - Wrench set
UPC/GTIN
092644500381 / 00092644500381
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.04 (Each)
Standard Packaging
$96.24 (Per 6)
Resources
Images
 
 
50900R - Large Image
 
50900R - Large Image
 
50900R - Small Image
 
50900R - Large Image
 
50900R - Large Image
 
50900R - Large Image
 
50900R - Large Image
 
50900R - Video
Other Links
 
 
50900R - Other
 
50900R - Other
 
50900R - Other
 
50900R - Other
 
50900R - Other
 
50900R - Other
360 Images
 
 
50900R - 360 Image
Attachments
 
 
50900R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Dimensions and Weight
Size
1/2", 3/4" and 1"
Overall Length
6.46" (16.4 cm)
Descriptions
Description
LOCKNUT WRENCH SET
Product Type
Locknut Wrench Set
Features
Klein Tools Locknut Wrench Set is designed with an exclusive offset bend, that is perfect for tightening and loosening locknuts in tight spaces. Each set contains the most commonly used conduit sizes, 1/2-Inch, 3/4-Inch and 1-Inch, which are identifiable by color and laser marking. Internal magnets keep the set together in your toolbox.
extra long description
KLEIN 50900R Locknut Wrench Set
Long Description
Klein Tools Locknut Wrench Set is designed with an exclusive offset bend, that is perfect for tightening and loosening locknuts in tight spaces. Each set contains the most commonly used conduit sizes, 1/2-Inch, 3/4-Inch and 1-Inch, which are identifiable by color and laser marking. Internal magnets keep the set together in your toolbox.
Special Features
Opposing Offset Bends, Internal Magnets Hold Set Together
Additional Information
media
Yes
included
(3) Locknut Wrenches, 1/2", 3/4" and 1"
Overall Height
1.78" (4.5 cm)
Overall Width
1.9" (4.8)
Number of Pieces
3
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
50900R
GTIN
00092644500381
UPC
092644500381
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Locknut Wrench Set
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.2
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Tighten and Loosen Locknuts
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat