510220 - Canvas Tool Bag, 20"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
510220
Manufacturer
Klein Tools
Manufacturer's Part Number
5102-20
Description
Canvas Tool Bag, 20"
The Klein Tools 20-Inch (508 MM)Tool Bag Is Built Of Heavy-Duty No. 8 Natural Canvas. It Features Two Retaining Straps With Buckles For A Secure Closure and Stitched and Riveted Leather Handles For Comfort and Strength. The Bag'S Seams Are Reinforced With Rivets For Added Durability.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644553042 / 00092644553042
Weight per unit
3.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
510220 - Small Image
 
510220 - Large Image
 
510220 - Large Image
 
510220 - Large Image
 
510220 - Large Image
 
510220 - Large Image
 
510220 - Large Image
 
510220 - Large Image
 
510220 - Large Image
 
510220 - Large Image
 
510220 - Large Image
 
510220 - Video
Attachments
 
 
510220 - Specification Sheet
Other Links
 
 
510220 - Other
 
510220 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
No. 8 Canvas
Material, Color, and Finish
Color
Natural/Brown
Dimensions and Weight
Overall Length
20" (50.8 cm)
Descriptions
Product Type
20" Canvas Tool Bag
extra long description
KLEIN 5102-20 20" Canvas Tool Bag
Features
The Klein Tools 20-Inch (508 mm)Tool Bag is built of heavy-duty No. 8 natural canvas. It features two retaining straps with buckles for a secure closure and stitched and riveted leather handles for comfort and strength. The bag's seams are reinforced with rivets for added durability.
Description
CANVAS TOOL BAG, 20"
Long Description
The Klein Tools 20-Inch (508 mm)Tool Bag is built of heavy-duty No. 8 natural canvas. It features two retaining straps with buckles for a secure closure and stitched and riveted leather handles for comfort and strength. The bag's seams are reinforced with rivets for added durability.
Additional Information
media
Yes
Overall Height
15" (38.1 cm)
Overall Width
6" (15.2 cm)
Closure Type
Clasp
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5102-20
GTIN
00092644553042
UPC
092644553042
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight
3.0 lb (1.4 kg)
Weight per each
3.28
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat