5104S - Canvas Bucket, Leather Bottom, Swivel Snap, 12"

Klein Tools

  • $101.96 (Each)
  • $101.96 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5104S
Manufacturer
Klein Tools
Manufacturer's Part Number
5104S
Description
Canvas Bucket, Leather Bottom, Swivel Snap, 12"
Leather-Bottom Bucket Swivel Snap, Canvas Material, 12 In Diameter, 17 In Overall Depth, 2.93 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111501 - Canvas bags
UPC/GTIN
092644555039 / 00092644555039
Weight per unit
2.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.96 (Each)
Resources
Other Links
 
 
5104S - Other
 
5104S - Other
 
5104S - Other
 
5104S - Other
 
5104S - Other
 
5104S - Other
360 Images
 
 
5104S - 360 Image
Images
 
 
5104S - Large Image
 
5104S - Large Image
 
5104S - Large Image
 
5104S - Large Image
 
5104S - Large Image
 
5104S - Video
Specifications Sheets
 
 
5104S - Specification Sheet
 
5104S - Specification Sheet
Attachments
 
 
5104S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Canvas
Material, Color, and Finish
Color
Natural/Brown
Dimensions and Weight
Diameter
12 in;305 mm
Descriptions
Product Type
Leather-Bottom Bucket Swivel Snap
Long Description
Leather-Bottom Bucket Swivel Snap, Canvas Material, 12 in Diameter, 17 in Overall Depth, 2.93 lb
Short Description
Leather-Bottom Bucket Swivel Snap, Canvas
Special Features
Interior Pocket, Swivel Snap (Cat. No. 2012)
Description
CANVAS BUCKET, LEATHER BOTTOM, SWIVEL SNAP, 12"
extra long description
KLEIN 5104S Leather-Bottom Bucket S
Features
The Klein Tools Leather-Bottom Tool Bucket is made of heavy-duty No. 4 canvas. The leather reinforced bottom and web handle extending down the sides make it load rated for up to 100-pounds. On the interior is an 8 x 8-Inch pocket for additional storage.
Additional Information
Overall Depth
17 in;432 mm
includes
Swivel Snap Hook, Web Strap
Made in USA
yes
Number of Pockets
1
Load Rating
100 lb (45 kg)
Overall Height
17" (43.2 cm)
included
Leather Bottom Canvas Bucket; Swivel Snap Hook; Web Strap
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5104S
GTIN
00092644555039
UPC
092644555039
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
2.93 lb;1.33 kg
Weight per each
2.93
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat