5109 - Canvas Bucket, Wide-Opening, Straight-Wall, Molded

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5109
Manufacturer
Klein Tools
Manufacturer's Part Number
5109
Description
Canvas Bucket, Wide-Opening, Straight-Wall, Molded
The Heavy-Duty Klein Tools Wide-Opening Straight-Wall Tool Bucket Is Designed For Durability and Utility. Made From Heavy-Duty No. 6 Canvas With A Black Molded Polypropylene Bottom, It Can Handle Up to A 75-Pound Load. The Web Handle Extends Down The Sides Of The Bucket For Added Strength.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111501 - Canvas bags
UPC/GTIN
092644555077 / 00092644555077
Weight per unit
2.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5109 - Small Image
 
5109 - Large Image
 
5109 - Large Image
 
5109 - Large Image
 
5109 - Large Image
 
5109 - Video
360 Images
 
 
5109 - 360 Image
Attachments
 
 
5109 - Specification Sheet
Other Links
 
 
5109 - Other
 
5109 - Other
 
5109 - Other
 
5109 - Other
 
5109 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
NO. 6 CANVAS
Dimensions and Weight
Diameter
12" (30.5 cm)
Descriptions
extra long description
KLEIN 5109 Wide-Opening Straight-Wa
Description
CANVAS BUCKET, WIDE-OPENING, STRAIGHT-WALL, MOLDED
Features
The heavy-duty Klein Tools Wide-Opening Straight-Wall Tool Bucket is designed for durability and utility. Made from heavy-duty No. 6 Canvas with a black molded polypropylene bottom, it can handle up to a 75-pound load. The web handle extends down the sides of the bucket for added strength.
Product Type
Wide-Opening Straight-Wall Bucket
Long Description
The heavy-duty Klein Tools Wide-Opening Straight-Wall Tool Bucket is designed for durability and utility. Made from heavy-duty No. 6 Canvas with a black molded polypropylene bottom, it can handle up to a 75-pound load. The web handle extends down the sides of the bucket for added strength.
Special Features
Additional Information
media
Yes
Overall Height
15" (38.1 cm)
Load Rating
75 lb (34 kg)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5109
GTIN
00092644555077
UPC
092644555077
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
2.1 lb (0.9 kg)
Weight per each
2.06
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat