5109 - Canvas Bucket, Wide-Opening, Straight-Wall, 12"

Klein Tools

  • $61.17 (Each)
  • $61.17 (Each)

In-Stock: 1 available at other locations ( find a store with stock)
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
5109
Manufacturer
Klein Tools
Manufacturer's Part Number
5109
Description
Canvas Bucket, Wide-Opening, Straight-Wall, 12"
The Heavy-Duty Klein Tools Wide-Opening Straight-Wall Tool Bucket Is Designed For Durability and Utility. Made From Heavy-Duty No. 6 Canvas With A Black Molded Polypropylene Bottom, It Can Handle Up to A 75-Pound Load. The Web Handle Extends Down The Sides Of The Bucket For Added Strength.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111501 - Canvas bags
UPC/GTIN
092644555077 / 00092644555077
Weight per unit
2.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.17 (Each)
Stock Availability
Dallas
0 (Find nearest stock)
DFW RDC
0
All Stores
1
Resources
Images
 
 
5109 - Small Image
 
5109 - Large Image
 
5109 - Large Image
 
5109 - Large Image
 
5109 - Large Image
 
5109 - Video
Attachments
 
 
5109 - Specification Sheet
Other Links
 
 
5109 - Other
 
5109 - Other
 
5109 - Other
 
5109 - Other
 
5109 - Other
360 Images
 
 
5109 - 360 Image
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
NO. 6 CANVAS
Dimensions and Weight
Diameter
12" (30.5 cm)
Descriptions
Description
CANVAS BUCKET, WIDE-OPENING, STRAIGHT-WALL, 12"
Extra Long Description
KLE 5109 Wide-Opening Straight-Wall
Features
The heavy-duty Klein Tools Wide-Opening Straight-Wall Tool Bucket is designed for durability and utility. Made from heavy-duty No. 6 Canvas with a black molded polypropylene bottom, it can handle up to a 75-pound load. The web handle extends down the sides of the bucket for added strength.
Long Description
The heavy-duty Klein Tools Wide-Opening Straight-Wall Tool Bucket is designed for durability and utility. Made from heavy-duty No. 6 Canvas with a black molded polypropylene bottom, it can handle up to a 75-pound load. The web handle extends down the sides of the bucket for added strength.
Product Type
Wide-Opening Straight-Wall Bucket
Special Features
—
Additional Information
Load Rating
75 lb (34 kg)
Media
Yes
Overall Height
15" (38.1 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5109
GTIN
00092644555077
UPC
092644555077
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
2.1 lb (0.9 kg)
Weight per each
2.06
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 5109.
Jump To:

Similar Items

Similar items are close alternatives to 5109, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat