5109PS - Canvas Bucket, Wide Straight-Wall W/Pocket, Swiv

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
5109PS
Manufacturer
Klein Tools
Manufacturer's Part Number
5109PS
Description
Canvas Bucket, Wide Straight-Wall W/Pocket, Swiv
The Klein Tools Wide Straight Wall Tool Bucket Is Made Of No. 6 Canvas With A Black Polypropylene Bottom. With A Web Handle Extending Down The Side For Added Support, The Bag Has A Load Limit Of 75-Pounds. On The Interior There Is An 8 X 8-Inch Pocket For Additional Storage.
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Tool Bag/Pouches
UNSPSC
24111501 - Canvas bags
UPC/GTIN
092644555091 / 00092644555091
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5109PS - Small Image
 
5109PS - Large Image
 
5109PS - Large Image
 
5109PS - Video
Attachments
 
 
5109PS - Specification Sheet
Other Links
 
 
5109PS - Other
 
5109PS - Other
Features
Material
NO. 6 CANVAS
Dimensions and Weight
Diameter
12" (30.5 cm)
Descriptions
Long Description
The Klein Tools Wide Straight Wall Tool Bucket is made of No. 6 canvas with a black polypropylene bottom. With a web handle extending down the side for added support, the bag has a load limit of 75-pounds. On the interior there is an 8 x 8-Inch pocket for additional storage.
Special Features
Interior Pocket, Swivel Snap (Cat. No. 2012)
Product Type
Wide Straight Wall Bucket W/Pocket
extra long description
KLEIN 5109PS Wide Straight Wall Buc
Features
The Klein Tools Wide Straight Wall Tool Bucket is made of No. 6 canvas with a black polypropylene bottom. With a web handle extending down the side for added support, the bag has a load limit of 75-pounds. On the interior there is an 8 x 8-Inch pocket for additional storage.
Description
CANVAS BUCKET, WIDE STRAIGHT-WALL W/POCKET, SWIV
Additional Information
Number of Pockets
1
Overall Height
15" (38.1 cm)
Load Rating
75 lb (34 kg)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5109PS
GTIN
00092644555091
UPC
092644555091
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
2.4 lb (1.1 kg)
Weight per each
2.4
Carton
1
You must have an account to view stock levels
There were no add-on items found for 5109PS.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds