5119 - 4 Pocket Tool Pouch 6-1/2" X 8-1/2"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5119
Manufacturer
Klein Tools
Manufacturer's Part Number
5119
Description
4 Pocket Tool Pouch 6-1/2" X 8-1/2"
Keep Your Tools Nearby With This Leather Tool Holder. Perfect For Carrying Pliers and Other Tools Safely and Comfortably. Four Pockets and A Knife Snap Give You Easy Access to Your Tools.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644550201 / 00092644550201
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5119 - Small Image
 
5119 - Large Image
 
5119 - Large Image
 
5119 - Large Image
 
5119 - Large Image
 
5119 - Large Image
 
5119 - Large Image
 
5119 - Large Image
 
5119 - Video
Attachments
 
 
5119 - Specification Sheet
Other Links
 
 
5119 - Other
 
5119 - Other
 
5119 - Other
 
5119 - Other
Brochures
 
 
5119 - Brochure
360 Images
 
 
5119 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
LEATHER
Dimensions and Weight
Overall Length
6.5" (16.5 cm)
Descriptions
Product Type
4 Pocket Tool Pouch 6-1/2"X8-1/2"
Features
Keep your tools nearby with this leather tool holder. Perfect for carrying pliers and other tools safely and comfortably. Four pockets and a knife snap give you easy access to your tools.
Long Description
Keep your tools nearby with this leather tool holder. Perfect for carrying pliers and other tools safely and comfortably. Four pockets and a knife snap give you easy access to your tools.
Special Features
Knife Snap
Description
4 POCKET TOOL POUCH 6-1/2" X 8-1/2"
extra long description
KLEIN 5119 4 Pocket Tool Pouch 6-1/
Additional Information
Belt Width
2" (5.1 cm)
Overall Width
2" (5.1 cm)
Number of Pockets
4
Overall Height
8.5" (21.6 cm)
media
Yes
Manufacturer Information
Manufacturers Part Number
5119
Brand
Klein Tools
GTIN
00092644550201
UPC
092644550201
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
6.2 oz (177 g)
Weight per each
0.39
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat