5125 - Tool Pouch, 5-Pocket, Canvas

Klein Tools

  • $56.19 (Each)
  • $56.19 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5125
Manufacturer
Klein Tools
Manufacturer's Part Number
5125
Description
Tool Pouch, 5-Pocket, Canvas
This Klein Tools 5-Pocket Canvas Tool Pouch Is For General Use and Features Canvas Material With Leather-Constructed Backing and Pockets. The Pouch Is Designed to Attach to A Belt For Ready Access to Necessary Tools On The Job.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644551000 / 00092644551000
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.19 (Each)
Resources
Images
 
 
5125 - Small Image
 
5125 - Large Image
 
5125 - Large Image
 
5125 - Large Image
 
5125 - Large Image
 
5125 - Large Image
 
5125 - Large Image
 
5125 - Video
Attachments
 
 
5125 - Specification Sheet
Other Links
 
 
5125 - Other
 
5125 - Other
 
5125 - Other
 
5125 - Other
 
5125 - Other
 
5125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
No. 4 Canvas with Leather Back
Dimensions and Weight
Overall Length
7.5" (19.1 cm)
Descriptions
Product Type
5 Pocket Tool Pouch Canvas
Description
TOOL POUCH, 5-POCKET, CANVAS
extra long description
KLEIN 5125 5 Pocket Tool Pouch Canv
Features
This Klein Tools 5-Pocket Canvas Tool Pouch is for general use and features canvas material with leather-constructed backing and pockets. The pouch is designed to attach to a belt for ready access to necessary tools on the job.
Special Features
Chain Tape Thong
Long Description
This Klein Tools 5-Pocket Canvas Tool Pouch is for general use and features canvas material with leather-constructed backing and pockets. The pouch is designed to attach to a belt for ready access to necessary tools on the job.
Additional Information
media
Yes
Belt Width
2.25" (5.7 cm)
Overall Width
4.25" (10.8 cm)
Number of Pockets
5
Overall Height
8.5" (21.6 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5125
GTIN
00092644551000
UPC
092644551000
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
10.1 oz (286 g)
Weight per each
0.63
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat