5125L - Pocket Tool Pouch With Tape Thong, Leather

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5125L
Manufacturer
Klein Tools
Manufacturer's Part Number
5125L
Description
Pocket Tool Pouch With Tape Thong, Leather
This Great All-Purpose Tool Pouch Offers Lots Of Pockets For A Variety Of Tools. Compact and Portable So You Only Have to Carry The Tools You Need For The Job You'Re Doing That Day. Fits Easily On Most Belt Widths. Durable Construction For Long Life.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644551031 / 00092644551031
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5125L - Small Image
 
5125L - Large Image
 
5125L - Large Image
 
5125L - Video
360 Images
 
 
5125L - 360 Image
Attachments
 
 
5125L - Specification Sheet
Other Links
 
 
5125L - Other
 
5125L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
LEATHER
Dimensions and Weight
Overall Length
7.5" (19.1 cm)
Descriptions
Product Type
5 Pocket Tool Pouch Leather
Features
This great all-purpose tool pouch offers lots of pockets for a variety of tools. Compact and portable so you only have to carry the tools you need for the job you're doing that day. Fits easily on most belt widths. Durable construction for long life.
Description
POCKET TOOL POUCH WITH TAPE THONG, LEATHER
extra long description
KLEIN 5125L 5 Pocket Tool Pouch Lea
Long Description
This great all-purpose tool pouch offers lots of pockets for a variety of tools. Compact and portable so you only have to carry the tools you need for the job you're doing that day. Fits easily on most belt widths. Durable construction for long life.
Special Features
Chain Tape Thong
Additional Information
media
Yes
Belt Width
2.25" (5.7 cm)
Overall Width
4.25" (10.8 cm)
Number of Pockets
5
Overall Height
8.5" (21.6 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5125L
GTIN
00092644551031
UPC
092644551031
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
12 oz (340 g)
Weight per each
0.75
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat