5139L - Zipper Bag, Top-Grain Leather Tool Pouch, 12-1/2"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5139L
Manufacturer
Klein Tools
Manufacturer's Part Number
5139L
Description
Zipper Bag, Top-Grain Leather Tool Pouch, 12-1/2"
Use The Klein Tools 12-1/2-Inch Leather Zipper Bag to Help You Stay Organized. This Bag Is Soft Sided and Features Brushed Cowhide Leather Construction to Provide Durability and A Strong Zipper For Reliable Operation. This Versatile Bag Provides Convenient Storage For Pliers, Wrenches, Screwdrivers, Nut Drivers and Other Tools and Spare Parts (Not Included).
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644553325 / 00092644553325
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5139L - Small Image
 
5139L - Large Image
 
5139L - Large Image
 
5139L - Large Image
 
5139L - Large Image
 
5139L - Large Image
 
5139L - Video
360 Images
 
 
5139L - 360 Image
Attachments
 
 
5139L - Specification Sheet
Other Links
 
 
5139L - Other
 
5139L - Other
 
5139L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
TOP GRAIN LEATHER
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Overall Length
12.5" (31.8 cm)
Descriptions
Product Type
Top-Grain Leather Zipper Bag
Description
ZIPPER BAG, TOP-GRAIN LEATHER TOOL POUCH, 12-1/2"
extra long description
KLEIN 5139L Top-Grain Leather Zippe
Features
Use the Klein Tools 12-1/2-Inch Leather Zipper Bag to help you stay organized. This bag is soft sided and features brushed cowhide leather construction to provide durability and a strong zipper for reliable operation. This versatile bag provides convenient storage for pliers, wrenches, screwdrivers, nut drivers and other tools and spare parts (not included).
Long Description
Use the Klein Tools 12-1/2-Inch Leather Zipper Bag to help you stay organized. This bag is soft sided and features brushed cowhide leather construction to provide durability and a strong zipper for reliable operation. This versatile bag provides convenient storage for pliers, wrenches, screwdrivers, nut drivers and other tools and spare parts (not included).
Additional Information
media
Yes
Overall Width
0.7" (1.8 cm)
Overall Height
7" (17.8 cm)
Closure Type
Zipper
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5139L
GTIN
00092644553325
UPC
092644553325
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
3.7 oz (104 g)
Weight per each
0.23
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat