5139PAD - Cordura Nylon Tool Pouch W/ Padding, 12-1/2"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5139PAD
Manufacturer
Klein Tools
Manufacturer's Part Number
5139PAD
Description
Cordura Nylon Tool Pouch W/ Padding, 12-1/2"
Organize Your Tools With One Of Klein'S Zippered Tool Bags. Constructed Of Cordura® Nylon With Layered Padding For Additional Protection. These Bags Help to Keep Your Tools Organized and Protected In Your Tool Bag.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644552656 / 00092644552656
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5139PAD - Small Image
 
5139PAD - Large Image
 
5139PAD - Video
Attachments
 
 
5139PAD - Specification Sheet
Other Links
 
 
5139PAD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cordura® Ballistic Nylon
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
12.5" (31.8 cm)
Descriptions
Product Type
Padded Zipper Tool Bag
Features
Organize your tools with one of Klein's zippered tool bags. Constructed of Cordura® nylon with layered padding for additional protection, these bags help to keep your tools organized and protected in your tool bag.
Long Description
Organize your tools with one of Klein's zippered tool bags. Constructed of Cordura® nylon with layered padding for additional protection. These bags help to keep your tools organized and protected in your tool bag.
Description
CORDURA NYLON TOOL POUCH W/ PADDING, 12-1/2"
extra long description
KLEIN 5139PAD Padded Zipper Tool Ba
Additional Information
Overall Width
0.5" (1.3 cm)
Overall Height
7" (17.8 cm)
tether capable
No
Closure Type
Zipper
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5139PAD
GTIN
00092644552656
UPC
092644552656
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
4.5 oz (127 g)
Weight per each
0.28
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat