5141 - Zipper Canvas Tool Pouches, 4PK

Klein Tools

  • $46.62 (Each)
  • $46.62 (Each)

  • $279.72 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5141
Manufacturer
Klein Tools
Manufacturer's Part Number
5141
Description
Zipper Canvas Tool Pouches, 4PK
Canvas Zipper Bag, Red/Gray/Black/Brown, 12-1/2 In Overall Length, 1 In Overall Width, 7 In Overall Depth, 4 Pieces, 0.80 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644200113 / 00092644200113
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.62 (Each)
Standard Packaging
$279.72 (Per 6)
Resources
Images
 
 
5141 - Small Image
 
5141 - Large Image
 
5141 - Large Image
 
5141 - Large Image
 
5141 - Video
Specifications Sheets
 
 
5141 - Specification Sheet
 
5141 - Specification Sheet
360 Images
 
 
5141 - 360 Image
Attachments
 
 
5141 - Specification Sheet
Other Links
 
 
5141 - Other
 
5141 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
No. 10 Canvas
Material, Color, and Finish
Color
Red;Gray;Black;Brown
Handle Material
Canvas
Dimensions and Weight
Overall Length
12-1/2 in;318 mm
Descriptions
Product Type
Canvas Bag
Canvas Zipper Bag
Long Description
Canvas Zipper Bag, Red/Gray/Black/Brown, 12-1/2 in Overall Length, 1 in Overall Width, 7 in Overall Depth, 4 Pieces, 0.80 lb
Features
Keep your tool bag organized with these zipper bags. The 4-pack comes in an assortment of colors for easy identification. Convenient storage for pliers, wrenches, screwdrivers, nut drivers, other tools and spare parts. Durable canvas and heavy-duty brass zipper ensure long life.
Short Description
Canvas Zipper Bag, 12-1/2 x 1 x 7 in, Red/Gray/Black/Brown
Special Features
Includes 4 Assorted Colors:Red, Gray, Black and Brown.
extra long description
KLEIN 5141 Canvas Bag, Primary Colo
Description
ZIPPER CANVAS TOOL POUCHES, 4PK
Additional Information
Overall Width
1 in;25.4 mm
Overall Depth
7 in;178 mm
includes
(4) Bags
Number of Pieces
4
Made in USA
yes
media
Yes
included
(4) Bags
Number of Pockets
1
Overall Height
7" (17.8 cm)
tether capable
No
Closure Type
Zipper
Manufacturer Information
Manufacturers Part Number
5141
Brand
Klein Tools
GTIN
00092644200113
UPC
092644200113
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Conduit Bender Handle
Packaging
Weight
0.80 lb
Weight per each
0.94
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat