5144 - Canvas Bucket 15POCKET Aerial Oval Bucket W/ Hooks

Klein Tools

  • $97.98 (Each)
  • $97.98 (Each)
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
5144
Manufacturer
Klein Tools
Manufacturer's Part Number
5144
Description
Canvas Bucket 15POCKET Aerial Oval Bucket W/ Hooks
This Aerial Oval Bucket Keeps All Of Your Tools In Arms Reach At Any Altitude. The Durable Tool Organizer Is Made Of No. 6 Canvas and Has A Black Molded Polypropylene Bottom and 15 Pockets. Attached to It Are Two Nylon 66 Polymer Hooks That Are Resistant to Temperature Changes.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644555176 / 00092644555176
Weight per unit
2.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.98 (Each)
Resources
Images
 
 
5144 - Large Image
 
5144 - Large Image
 
5144 - Video
Other Links
 
 
5144 - Other
 
5144 - Other
Attachments
 
 
5144 - Specification Sheet
360 Images
 
 
5144 - 360 Image
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
NO. 6 CANVAS
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Overall Length
14" (35.6 cm)
Descriptions
Product Type
Aerial Oval Bucket 15 Pocket, Hooks
extra long description
KLEIN 5144 Aerial Oval Bucket 15 Po
Features
This Aerial Oval Bucket keeps all of your tools in arms reach at any altitude. The durable tool organizer is made of No. 6 canvas and has a black molded polypropylene bottom and 15 Pockets. Attached to it are two nylon 66 polymer hooks that are resistant to temperature changes.
Description
CANVAS BUCKET 15POCKET AERIAL OVAL BUCKET W/ HOOKS
Long Description
This Aerial Oval Bucket keeps all of your tools in arms reach at any altitude. The durable tool organizer is made of No. 6 canvas and has a black molded polypropylene bottom and 15 Pockets. Attached to it are two nylon 66 polymer hooks that are resistant to temperature changes.
Additional Information
media
Yes
Overall Height
10" (25.4 cm)
Number of Pockets
15
included
Canvas Bucket; (2) BC312 Hooks
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5144
GTIN
00092644555176
UPC
092644555176
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
2.0 lb (0.91 kg)
Weight per each
2.01
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5144.
Jump To:

Similar Items

Similar items are close alternatives to 5144, though they may not be 100% alike.

Oval Bucket w/15 Interior Pockets
  • MFR Part #: 5144S
  • GTIN: 00092644555190
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat