51603 - Iron Conduit Bender 1/2" Emt W/ Angle Setter

Klein Tools

  • $67.50 (Each)
  • $67.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
51603
Manufacturer
Klein Tools
Manufacturer's Part Number
51603
Description
Iron Conduit Bender 1/2" Emt W/ Angle Setter
Klein Tools' Conduit Benders With Patent Pending Angle Setter™ Technology Allow For Quick, Accurate Repeated Bends. The Wide Foot Pedal Provides Excellent Stability and Features Angled Grooves For Extra Traction. With Easily Visible Bold Cast-In Benchmark Symbols, Degree Scales and Multiplier Scales Help Save Time On The Job.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/GTIN
092644516030 / 00092644516030
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.50 (Each)
Resources
Images
 
 
51603 - Small Image
 
51603 - Large Image
 
51603 - Large Image
 
51603 - Large Image
 
51603 - Large Image
 
51603 - Large Image
 
51603 - Large Image
 
51603 - Large Image
 
51603 - Video
Attachments
 
 
51603 - Specification Sheet
Other Links
 
 
51603 - Other
 
51603 - Other
 
51603 - Other
 
51603 - Other
 
51603 - Other
 
51603 - Other
 
51603 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
IRON
Dimensions and Weight
Overall Length
1.7" (4.4 cm)
Descriptions
extra long description
KLEIN 51603 Iron Conduit Bender 1/2
Product Type
Iron Conduit Bender 1/2" Emt
Long Description
Klein Tools' conduit benders with Patent Pending Angle Setter™ technology allow for quick, accurate repeated bends. The wide foot pedal provides excellent stability and features angled grooves for extra traction. With easily visible bold cast-in benchmark symbols, degree scales and multiplier scales help save time on the job.
Special Features
Patent Pending Angle Setter™ Technology
Description
IRON CONDUIT BENDER 1/2" EMT W/ ANGLE SETTER
Features
Klein Tools’ conduit benders with Patent Pending Angle Setter™ technology allow for quick, accurate repeated bends. The wide foot pedal provides excellent stability and features angled grooves for extra traction. With easily visible bold cast-in benchmark symbols, degree scales and multiplier scales help save time on the job.
Additional Information
Conduit Size
1/2"
Handle Length
38" (96.5 cm)
Overall Height
43.1" (109.5 cm)
included
51608 Bender Head; 51427 Handle; 51611 Angle Setter™
Overall Width
8.1" (20.6 cm)
Conduit Type
EMT
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
51603
GTIN
00092644516030
UPC
092644516030
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Iron Conduit Bender
Packaging
Weight
5.5 lb (2.5 kg)
Weight per each
5.5
Carton
1
Uses, Certifications, and Standards
standard
Application
Bending Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat