51605 - Iron Conduit Bender 1" Emt W/ Angle Setter

Klein Tools

  • $138.88 (Each)
  • $138.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
51605
Manufacturer
Klein Tools
Manufacturer's Part Number
51605
Description
Iron Conduit Bender 1" Emt W/ Angle Setter
Iron Conduit Bender Full Assembly, 1-Inch Emt With Angle Setter™
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/GTIN
092644516054 / 00092644516054
Weight per unit
11.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.88 (Each)
Resources
Images
 
 
51605 - Small Image
 
51605 - Large Image
 
51605 - Large Image
 
51605 - Large Image
 
51605 - Large Image
 
51605 - Large Image
 
51605 - Large Image
 
51605 - Large Image
 
51605 - Video
360 Images
 
 
51605 - 360 Image
Attachments
 
 
51605 - Specification Sheet
Other Links
 
 
51605 - Other
 
51605 - Other
 
51605 - Other
 
51605 - Other
 
51605 - Other
 
51605 - Other
 
51605 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
IRON
Dimensions and Weight
Overall Length
2.5" (6.4 cm)
Descriptions
extra long description
KLEIN 51605 Iron Conduit Bender 1"
Long Description
Iron Conduit Bender Full Assembly, 1-Inch EMT with Angle Setter™
Special Features
Patent Pending Angle Setter™ Technology
Product Type
Iron Conduit Bender 1" Emt
Description
IRON CONDUIT BENDER 1" EMT W/ ANGLE SETTER
Additional Information
Conduit Size
1"
Overall Width
12.9" (32.9 cm)
Handle Length
44" (111.8 cm)
included
51610 Bender Head; 51428 Handle; 51613 Angle Setter™
Overall Height
52.1" (132.3 cm)
Conduit Type
EMT
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
51605
GTIN
00092644516054
UPC
092644516054
Taxonomies, Classifications, and Categories
Type
Iron Conduit Bender
Category Description
HAND TOOLS
Packaging
Weight
11.8 lb (5.4 kg)
Weight per each
11.8
Carton
1
Uses, Certifications, and Standards
standard
Application
Bending Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat