5162T - Extra-Capacity Tool Pouch, 8-Pocket

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5162T
Manufacturer
Klein Tools
Manufacturer's Part Number
5162T
Description
Extra-Capacity Tool Pouch, 8-Pocket
The Klein Tools 8-Pocket Extra-Capacity Tool Pouch Features Stitched Leather With Rivet Reinforcement. In Addition to The Tool Pockets, The Pouch Has A Snap-Hook and A Tape Thong For Added Convenience. The Tunnel Loop Fits Belts Up to 3-Inch (7.6 CM) Wide.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644550485 / 00092644550485
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5162T - Small Image
 
5162T - Large Image
 
5162T - Large Image
 
5162T - Large Image
 
5162T - Large Image
 
5162T - Large Image
 
5162T - Video
Attachments
 
 
5162T - Specification Sheet
Other Links
 
 
5162T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
LEATHER
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
8.5" (21.6 cm)
Descriptions
Product Type
8 Pocket Extra-Capacity Tool Pouch
extra long description
KLEIN 5162T 8 Pocket Extra-Capacity
Features
The Klein Tools 8-Pocket Extra-Capacity Tool Pouch features stitched leather with rivet reinforcement. In addition to the tool pockets, the pouch has a snap-hook and a tape thong for added convenience. The tunnel loop fits belts up to 3-Inch (7.6 cm) wide.
Description
EXTRA-CAPACITY TOOL POUCH, 8-POCKET
Long Description
The Klein Tools 8-Pocket Extra-Capacity Tool Pouch features stitched leather with rivet reinforcement. In addition to the tool pockets, the pouch has a snap-hook and a tape thong for added convenience. The tunnel loop fits belts up to 3-Inch (7.6 cm) wide.
Special Features
Knife Snap, Leather Tape Thong
Additional Information
media
Yes
Belt Width
3" (7.6 cm)
Overall Width
3" (7.6 cm)
Overall Height
10.75" (27.3 cm)
Number of Pockets
8
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5162T
GTIN
00092644550485
UPC
092644550485
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight
1.7 lb (0.8 kg)
Weight per each
1.65
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat