5164T - Tool Pouch, Tunnel Loop, 8 Pockets

Klein Tools

  • $99.32 (Each)
  • $99.32 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5164T
Manufacturer
Klein Tools
Manufacturer's Part Number
5164T
Description
Tool Pouch, Tunnel Loop, 8 Pockets
This Klein Tools 8-Pocket Tool Pouch Features Extra Capacity to Accommodate A Large Assortment Of Tools. The Pouch Is Designed to Hook On Belts Up to 2 In. Wide For Convenient Access to Necessary Tools.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644550515 / 00092644550515
Weight per unit
1.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.32 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
5164T - Small Image
 
5164T - Large Image
 
5164T - Large Image
 
5164T - Large Image
 
5164T - Large Image
 
5164T - Large Image
 
5164T - Video
Other Links
 
 
5164T - Other
Attachments
 
 
5164T - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
LEATHER
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
6.75" (17.2 cm)
Descriptions
Product Type
8 Pocket Tool Pouch Tunnel Loop
Description
TOOL POUCH, TUNNEL LOOP, 8 POCKETS
Features
This Klein Tools 8-Pocket Tool Pouch features extra capacity to accommodate a large assortment of tools. The pouch is designed to hook on belts up to 2 in. wide for convenient access to necessary tools.
extra long description
KLEIN 5164T 8 Pocket Tool Pouch Tun
Long Description
This Klein Tools 8-Pocket Tool Pouch features extra capacity to accommodate a large assortment of tools. The pouch is designed to hook on belts up to 2 in. wide for convenient access to necessary tools.
Special Features
Knife Snap
Additional Information
media
Yes
Belt Width
2.5" (6.4 cm)
Overall Width
2.5" (6.4 cm)
Number of Pockets
8
Overall Height
9.75" (24.8 cm)
Manufacturer Information
Manufacturers Part Number
5164T
Brand
Klein Tools
GTIN
00092644550515
UPC
092644550515
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
1.2 lb (0.6 kg)
Weight per each
1.21
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat