5165 - 10 Pocket Tool Pouch Knife Snap

Klein Tools

  • $77.45 (Each)
  • $77.45 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5165
Manufacturer
Klein Tools
Manufacturer's Part Number
5165
Description
10 Pocket Tool Pouch Knife Snap
10 Pocket Tool Pouch Knife Snap
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644550522 / 00092644550522
Weight per unit
1.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.45 (Each)
Resources
Other Links
 
 
5165 - Other
 
5165 - Other
 
5165 - Other
 
5165 - Other
 
5165 - Other
Images
 
 
5165 - Small Image
 
5165 - Large Image
 
5165 - Large Image
 
5165 - Large Image
 
5165 - Large Image
 
5165 - Large Image
 
5165 - Large Image
 
5165 - Large Image
 
5165 - Video
Attachments
 
 
5165 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
LEATHER
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
10" (25.4 cm)
Descriptions
Product Type
10 Pocket Tool Pouch Knife Snap
Description
10 POCKET TOOL POUCH KNIFE SNAP
extra long description
KLEIN 5165 10 Pocket Tool Pouch Kni
Long Description
10 Pocket Tool Pouch Knife Snap
Special Features
Knife Snap
Additional Information
media
Yes
included
(4) Large Utility Pockets, (2) Pliers Pockets, (4) Screwdriver Loops, (1) Knife Snap
Number of Pockets
10
Overall Height
10" (25.4 cm)
Belt Width
2" (5.1 cm)
Overall Width
2" (5.1 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5165
GTIN
00092644550522
UPC
092644550522
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
1.3 lb (0.6 kg)
Weight per each
1.26
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat