5167 - Leather Tool Pouch, 11-Pocket

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5167
Manufacturer
Klein Tools
Manufacturer's Part Number
5167
Description
Leather Tool Pouch, 11-Pocket
The Klein Tools 11-Pocket Tool Pouch Is Made From Leather For Moisture Resistance and A Soft Pliable Feel. The Pouch Is Constructed With Rivets and Stitching and Uses A Rivet to Securely Fasten The Tape Thong to The Pouch. The 11 Pocket Design Allows You to Conveniently Keep Multiple Tools At Hand.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644550546 / 00092644550546
Weight per unit
1.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5167 - Large Image
 
5167 - Large Image
 
5167 - Large Image
 
5167 - Large Image
 
5167 - Small Image
 
5167 - Large Image
 
5167 - Large Image
 
5167 - Large Image
 
5167 - Video
Other Links
 
 
5167 - Other
 
5167 - Other
 
5167 - Other
 
5167 - Other
 
5167 - Other
Attachments
 
 
5167 - Specification Sheet
360 Images
 
 
5167 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
LEATHER
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
10" (25.4 cm)
Descriptions
extra long description
KLEIN 5167 11-Pocket Tool Pouch
Product Type
11-Pocket Tool Pouch
Features
The Klein Tools 11-Pocket Tool Pouch is made from leather for moisture resistance and a Soft pliable feel. The pouch is constructed with rivets and stitching and uses a rivet to securely fasten the tape thong to the pouch. The 11 pocket design allows you to conveniently keep multiple tools at hand.
Description
LEATHER TOOL POUCH, 11-POCKET
Long Description
The Klein Tools 11-Pocket Tool Pouch is made from leather for moisture resistance and a Soft pliable feel. The pouch is constructed with rivets and stitching and uses a rivet to securely fasten the tape thong to the pouch. The 11 pocket design allows you to conveniently keep multiple tools at hand.
Special Features
Knife Snap, Chain Tape Thong, Metal Tape Measure Holder
Additional Information
Overall Height
10.5" (26.7 cm)
Number of Pockets
11
Belt Width
2.75" (7 cm)
Overall Width
2.75" (7 cm)
media
Yes
Manufacturer Information
Manufacturers Part Number
5167
Brand
Klein Tools
GTIN
00092644550546
UPC
092644550546
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
1.4 lb (0.7 kg)
Weight per each
1.43
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat