5178 - 8-Pocket Tool Pouch

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5178
Manufacturer
Klein Tools
Manufacturer's Part Number
5178
Description
8-Pocket Tool Pouch
The Klein Tools 8-Pocket Tool Pouch Is A Durable and Moisture-Resistant Black Leather Pouch Designed For Electricians, Service Techs, and Maintenance Workers. It Features Five Large Utility Pockets and Three Pockets For Screwdrivers and Pliers, Along With A Tape Rule Holder On The Front. The Pouch Fits Most Belts Up to 2.5 Inches Wide and Is Riveted and Stitched For Extra Durability. This Pouch Also Includes A Knife Snap and Heavy-Duty Chain Tape Thong For Secure Fastening Of Your Tools.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644550638 / 00092644550638
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5178 - Small Image
 
5178 - Large Image
 
5178 - Large Image
 
5178 - Large Image
 
5178 - Large Image
 
5178 - Large Image
 
5178 - Video
Attachments
 
 
5178 - Specification Sheet
Other Links
 
 
5178 - Other
 
5178 - Other
 
5178 - Other
360 Images
 
 
5178 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
LEATHER
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
11" (27.9 cm)
Descriptions
Product Type
8-Pocket Tool Pouch
Description
8-POCKET TOOL POUCH
extra long description
KLEIN 5178 8-Pocket Tool Pouch
Features
The Klein Tools 8-Pocket Tool Pouch is a durable and moisture-resistant black leather pouch designed for electricians, service techs, and maintenance workers. It features five large utility pockets and three pockets for screwdrivers and pliers, along with a tape rule holder on the front. The pouch fits most belts up to 2.5 inches wide and is riveted and stitched for extra durability. This pouch also includes a knife snap and heavy-duty chain tape thong for secure fastening of your tools.
Long Description
The Klein Tools 8-Pocket Tool Pouch is a durable and moisture-resistant black leather pouch designed for electricians, service techs, and maintenance workers. It features five large utility pockets and three pockets for screwdrivers and pliers, along with a tape rule holder on the front. The pouch fits most belts up to 2.5 inches wide and is riveted and stitched for extra durability. This pouch also includes a knife snap and heavy-duty chain tape thong for secure fastening of your tools.
Special Features
Knife Snap, Chain Tape Thong, Metal Tape Measure Holder
Additional Information
media
Yes
Overall Height
10" (25.4 cm)
Belt Width
2.5" (6.4 cm)
Overall Width
2" (5.1 cm)
Number of Pockets
8
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5178
GTIN
00092644550638
UPC
092644550638
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
1.0 lb (0.5 kg)
Weight per each
1.03
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat