5184 - Tradesman Pro Hard Case Medium

Klein Tools

  • $23.90 (Each)
  • $23.90 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5184
Manufacturer
Klein Tools
Manufacturer's Part Number
5184
Description
Tradesman Pro Hard Case Medium
Keep Meters, Tech Devices, and Tools Protected In Klein Tools' Tradesman Pro Medium Hard Case. The Hard Outer Shell Protects Items When In A Tool Bag or Pouch. The Case Zips Fully Closed, So It Is Also Great For Storing Small Parts.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644554346 / 00092644554346
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.90 (Each)
Resources
Images
 
 
5184 - Small Image
 
5184 - Large Image
 
5184 - Video
Attachments
 
 
5184 - Specification Sheet
Other Links
 
 
5184 - Other
 
5184 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Material, Color, and Finish
Color
Black with Gray and Orange Trim
Dimensions and Weight
Overall Length
8.75" (22.2 cm)
Descriptions
Description
TRADESMAN PRO HARD CASE MEDIUM
Features
Keep meters, tech devices, and tools protected in Klein Tools' Tradesman Pro Medium Hard Case. The hard outer shell protects items when in a tool bag or pouch. The case zips fully closed, so it is also great for storing small parts.
Product Type
Tradesman Pro™ Hard Case Medium
extra long description
KLEIN 5184 Tradesman Pro™ Hard Case
Long Description
Keep meters, tech devices, and tools protected in Klein Tools' Tradesman Pro Medium Hard Case. The hard outer shell protects items when in a tool bag or pouch. The case zips fully closed, so it is also great for storing small parts.
Additional Information
Overall Height
2.25" (5.7 cm)
Number of Pockets
1
Overall Width
6.50" (16.5 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5184
GTIN
00092644554346
UPC
092644554346
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
10.1 oz (286 g)
Weight per each
0.63
Carton
1
Uses, Certifications, and Standards
Application
Tools, Meters, Small Parts and Tech Devices
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat